PRC0NDUITAL112 - 1-1/2" Alu Plasti-Bond Conduit

Plastibond

  • $269.06 (Per 10 Feet)
  • $26.91 (Per Foot)

  • $269.06 (Per 10 Feet)

  • $2,690.59 (Per 100 Feet)

  • $24,484.37 (Per 910 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
PRC0NDUITAL112
Manufacturer
Plastibond
Manufacturer's Part Number
PRCONDUIT-AL-1-1/2
Description
1-1/2" Alu Plasti-Bond Conduit
1-1/2 Al Conduit
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011212477 / 00784011212477
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$26.91 (Per Foot)
Carton
$269.06 (Per 10 Feet)
Standard Packaging
$24,484.37 (Per 910 Feet)
Resources
Images
 
 
PRC0NDUITAL112 - Small Image
 
PRC0NDUITAL112 - Large Image
Attachments
 
 
PRC0NDUITAL112 - Specification Sheet
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread
Dimensions and Weight
Length
10 ft
Inner Diameter
1.624 INCH
Outer Diameter
1.98 INCH
Descriptions
Description
1-1/2" ALU PLASTI-BOND CONDUIT
Product Type
Conduit
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.624 INCH INNER DIAMETER; 1.98 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 268 POUND WEIGHT; 910 FOOT PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 0.138 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 2.071 SQUARE INCH; INCLUDES COUPLING
Long Description
CONDUIT, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER THREAD FINISH; 10 FT; 1.624 INCH INNER DIAMETER; 1.98 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; 910 FT STANDARD PACKAGE
Additional Information
Thread Protector Cap Color Black; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Wall Thickness
0.138 INCH
End Style
Threaded
Manufacturer Information
Manufacturers Part Number
PRCONDUIT-AL-1-1/2
Brand
PLASTIBOND
Model
PRCONDUIT-AL
GTIN
00784011212477
UPC
784011212477
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/2 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Standard Package
910 Ft
Weight per foot
1.02
Carton
10
Package
910
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6A, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.