PBRA2 - 2" Right Angle Beam Clamp

Plastibond

  • $112.66 (Each)
  • $112.66 (Each)

  • $1,126.56 (Per 10)

  • $11,265.61 (Per 100)
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
PBRA2
Manufacturer
Plastibond
Manufacturer's Part Number
PBRA-2
Description
2" Right Angle Beam Clamp
2 Right Angle Beam Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
784011211357 / 00784011211357
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.66 (Each)
Carton
$112.66 (Each)
Standard Packaging
$1,126.56 (Per 10)
Resources
Images
 
 
PBRA2 - Small Image
 
PBRA2 - Large Image
Attachments
 
 
PBRA2 - Specification Sheet
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
Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated Exterior
Descriptions
Long Description
CONDUIT CLAMP, RIGHT ANGLE TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED EXTERIOR FINISH; 2 INCH MAX. JAW CAPACITY; TO ATTACH THE CONDUIT RUN AT A 90 DEGREE ANGLE TO A BEAM OR STRUCTURAL MEMBER APPLICATION; PLASTIC ENCAPSULATED SCREW SCREW TYPE
Additional Information
Approval ETL, UL (Canada and US)
Commodity Description
Rigid Conduit Fittings - Steel
Description
2" RIGHT ANGLE BEAM CLAMP
Product Type
Conduit Clamp
extra long description
RIGHT ANGLE TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 10 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; INCLUDES PLASTIC ENCAPSULATED SCREW; APPLICABLE STANDARD ISO 9001
Additional Information
Maximum Jaw Capacity
2 Inch
Screw Type
Plastic Encapsulated Screw
Supplied with Screw
YES
Manufacturer Information
Manufacturers Part Number
PBRA-2
Model
PBRA
Brand
PLASTIBOND
GTIN
00784011211357
UPC
784011211357
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
RIGHT ANGLE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
To Attach the Conduit Run at a 90 Degree Angle to a Beam or Structural Member
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat