PBCLBM100AL - 1" Clamp Back Spacer

Plastibond

  • $45.27 (Each)
  • $45.27 (Each)

  • $452.70 (Per 10)

  • $4,527.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PBCLBM100AL
Manufacturer
Plastibond
Manufacturer's Part Number
PBCLB-M100
Description
1" Clamp Back Spacer
1 Clamp Back Spacer
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011211234 / 00784011211234
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.27 (Each)
Carton
$452.70 (Per 10)
Standard Packaging
$4,527.00 (Per 100)
Resources
Images
 
 
PBCLBM100AL - Small Image
 
PBCLBM100AL - Large Image
Attachments
 
 
PBCLBM100AL - Specification Sheet
Features
Material
20 Mil Gray PVC Coated Exterior Ferrous Metal
Descriptions
Description
1" CLAMP BACK SPACER
Product Type
Clamp
extra long description
20 MIL GRAY PVC COATED FERROUS METAL MATERIAL; CONDUIT USED ON; 100 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Long Description
CLAMP, 20 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; RIGID CONDUIT USED ON; UL (CANADA AND US), ETL APPROVAL; 100 STANDARD PACKAGE; 1 INCH TRADE SIZE; REDH2OT[R] BRAND; APPLICABLE STANDARD ISO 9001
Additional Information
Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PBCLB-M100
Brand
PLASTIBOND
GTIN
00784011211234
UPC
784011211234
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 W
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL
You must have an account to view stock levels
These alternate items can be purchased instead of PBCLBM100AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PBCLBM100AL.

1 Clamp Back Spacer
  • Our Part #: PBCLBM100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PBCLB-M100
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($452.70) · 100 ($4,527.00)
PBCLBM100 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.27

Each

QTY:
Each
Add

* All prices subject to change.