PBC1054 - 4" Plasti-Bond Pipe Strap

Plastibond

  • $44.07 (Each)
  • $44.07 (Each)

  • $1,101.78 (Per 25)

  • $4,407.10 (Per 100)
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
PBC1054
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-4
Description
4" Plasti-Bond Pipe Strap
4 Pipe Strap
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211944 / 00784011211944
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.07 (Each)
Carton
$44.07 (Each)
Standard Packaging
$1,101.78 (Per 25)
Resources
Images
 
 
PBC1054 - Small Image
 
PBC1054 - Large Image
Attachments
 
 
PBC1054 - Specification Sheet
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
12 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
4" PLASTI-BOND PIPE STRAP
Product Type
Conduit Strap
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 4 INCH TRADE SIZE; THICKNESS 11 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 12 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 4 INCH TRADE SIZE; REDH2OT[R] BRAND; INCLUDES STAINLESS STEEL HARDWARE
Construction
2-Piece
Additional Information
Includes Stainless Steel Hardware; Applicable Standard ETL, UL (Canada and US), ISO 9001
Manufacturer Information
Manufacturers Part Number
PBC105-4
Brand
PLASTIBOND
GTIN
00784011211944
UPC
784011211944
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT TO STRUT
Trade Size
Trade Size
4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.61
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat