PBC105212 - 2-1/2" Plasti-Bond Pipe Strap

Plastibond

  • $37.85 (Each)
  • $37.85 (Each)

  • $1,892.68 (Per 50)

  • $3,785.37 (Per 100)
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
PBC105212
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-2-1/2
Description
2-1/2" Plasti-Bond Pipe Strap
2-1/2 Pipe Strap
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211913 / 00784011211913
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.85 (Each)
Carton
$37.85 (Each)
Standard Packaging
$1,892.68 (Per 50)
Resources
Images
 
 
PBC105212 - Small Image
 
PBC105212 - Large Image
Attachments
 
 
PBC105212 - Specification Sheet
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
12 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
2-1/2" PLASTI-BOND PIPE STRAP
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 12 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 2-1/2 INCH TRADE SIZE; REDH2OT[R] BRAND; APPROVAL ETL, UL (CANADA AND US); INCLUDES STAINLESS STEEL HARDWARE
Commodity Description
Rigid Conduit Fittings - Steel
Construction
2-Piece
Additional Information
Approval ETL, UL (Canada and US); Includes Stainless Steel Hardware
Product Type
Conduit Strap
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 2-1/2 INCH TRADE SIZE; THICKNESS 12 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PBC105-2-1/2
Brand
PLASTIBOND
Model
PBC105
GTIN
00784011211913
UPC
784011211913
Taxonomies, Classifications, and Categories
Type
CONDUIT TO STRUT
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
2-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.41
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat