PBC10512 - 1/2" Plasti-Bond Pipe Strap

Plastibond

  • $16.13 (Each)
  • $16.13 (Each)

  • $1,613.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PBC10512
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-1/2
Description
1/2" Plasti-Bond Pipe Strap
1/2 Pipe Strap
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211852 / 00784011211852
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.13 (Each)
Carton
$16.13 (Each)
Standard Packaging
$1,613.45 (Per 100)
Resources
Images
 
 
PBC10512 - Small Image
 
PBC10512 - Large Image
Attachments
 
 
PBC10512 - Specification Sheet
Features
Material
14 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
1/2" PLASTI-BOND PIPE STRAP
Product Type
Conduit Strap
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 1/2 INCH TRADE SIZE; THICKNESS 14 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 14 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 1/2 INCH TRADE SIZE; REDH2OT[R] BRAND; APPROVAL UL (CANADA AND US), ETL; INCLUDES STAINLESS STEEL HARDWARE
Construction
2-Piece
Additional Information
Approval UL (Canada and US), ETL; Includes Stainless Steel Hardware
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PBC105-1/2
Brand
PLASTIBOND
Model
Series PBC105
GTIN
00784011211852
UPC
784011211852
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT TO STRUT
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.14
Carton
1
Package
100
You must have an account to view stock levels

* All prices subject to change.