PB3X8AL - 3X8 Redhot Alu Nipple

Plastibond

  • $186.63 (Each)
  • $186.63 (Each)

  • $933.13 (Per 5)

  • $18,662.63 (Per 100)
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
PB3X8AL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-3X8
Description
3X8 Redhot Alu Nipple
3X8 Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011221387 / 00784011221387
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.63 (Each)
Carton
$186.63 (Each)
Standard Packaging
$933.13 (Per 5)
Resources
Images
 
 
PB3X8AL - Small Image
 
PB3X8AL - Large Image
Attachments
 
 
PB3X8AL - Specification Sheet
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
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Dimensions and Weight
Diameter
3.58 INCH
Length
8 INCH
Descriptions
Long Description
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 8 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 3.58 INCH DIAMETER; 3 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
3X8 REDHOT ALU NIPPLE
Product Type
Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 5 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 3.58 INCH; THREAD PROTECTOR COLOR BLUE; PRNIP-AL MODEL
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-3X8
Brand
PLASTIBOND
Model
PRNIP
GTIN
00784011221387
UPC
784011221387
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.52
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
THREADED MALE
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PB3X8AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PB3X8AL.

3X8 Al Nipple
  • Our Part #: PRNIPAL3X8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRNIP-AL-3X8
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 5 ($933.13) ·
PRNIPAL3X8 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$186.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat