PB212 - 2-1/2" Plasti-Bond Conduit

Plastibond

  • $41.06 (Each)
  • $41.06 (Each)

  • $410.65 (Per 10)

  • $4,106.47 (Per 100)

  • $15,193.94 (Per 370)

In-Stock: 0 available locally (Arlington Branch, TX) (change location)
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
PB212
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-2-1/2
Description
2-1/2" Plasti-Bond Conduit
2-1/2 Conduit
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200078 / 00784011200078
Weight per unit
5.4599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.06 (Each)
Carton
$410.65 (Per 10)
Standard Packaging
$15,193.94 (Per 370)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
540
Resources
Images
 
 
PB212 - Large Image
Attachments
 
 
PB212 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized
Dimensions and Weight
Length
10 ft
Inner Diameter
2.489 INCH
Outer Diameter
2.955 INCH
Descriptions
Description
2-1/2" PLASTI-BOND CONDUIT
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER HOT GALVANIZED FINISH; 10 FT; 2.489 INCH INNER DIAMETER; 2.955 INCH OUTER DIAMETER
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Black; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Product Type
Galvanized Steel Rigid Conduit
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.489 INCH INNER DIAMETER; 2.955 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 546 POUND WEIGHT; 370 FOOT PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; 0.193 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 4.866 SQUARE INCH; INCLUDES COUPLING
Additional Information
Wall Thickness
0.193 INCH
End Style
Threaded
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-2-1/2
Brand
PLASTIBOND
Model
PRCONDUIT
GTIN
00784011200078
UPC
784011200078
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2-1/2 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Standard Package
370 Ft
Weight per each
5.4599
Carton
10
Package
370
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL, UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 540

Location search:

Greater DFW RDC Area

Location Stock Available
These alternate items can be purchased instead of PB212.
Jump To:

Similar Items

Similar items are close alternatives to PB212, though they may not be 100% alike.

2-1/2 X 10FT PVC Coated
  • Our Part #: PV2510CT00
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV2510CT00
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PV2510CT00 - Calpipe Industries, Inc

Arlington Branch Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat