LR37 - 1" Form 7 LR Fitting

Perma-Cote

  • $136.89 (Each)
  • $136.89 (Each)

  • $1,095.12 (Per 8)
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
LR37
Manufacturer
Perma-Cote
Manufacturer's Part Number
LR37
Description
1" Form 7 LR Fitting
Perma-Cote Conduit Bodies With Covers Are Offered In Form 8 and Form 7 Styles, Each With Numerous Configurations to Provide A Complete Coated Conduit System. May Be Used to Make 90DEGREE Bends, For Pull Outlets, to Provide For Taps or Splices, to Act As A
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
736953010178 / 00736953010178
Weight per unit
0.2625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.89 (Each)
Standard Packaging
$1,095.12 (Per 8)
Resources
Images
 
 
LR37 - Large Image
Attachments
 
 
LR37 - Specification Sheet
Other Links
 
 
LR37 - Other
 
LR37 - Other
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
PVC Coated Steel Conduit Body and Cover Form 7
Color
Gray;Green
Dimensions and Weight
Length
7.04
Descriptions
Description
1" FORM 7 LR FITTING
Long Description
Perma-Cote conduit bodies with covers are offered in Form 8 and Form 7 styles, each with numerous configurations to provide a complete coated conduit system. May be used to make 90degree bends, for pull outlets, to provide for taps or splices, to act as a
Special Features
40 mil gray PVC exterior coating - 2 mil green urethane internal coating- 10 trade sizes from 1/2" through 4" - Sealing sleeves on all conduit openings - Form 7 style cover uses retained stainless screw and wedge clip design
Product Type
1 Form 7 LR Fitting
extra long description
P-Cote LR37 1 FORM 7 LR FITTING
Additional Information
Connector Type
Threaded
Manufacturer Information
Brand
Perma-Cote
Manufacturers Part Number
LR37
GTIN
00736953010178
UPC
736953010178
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
FITTING
Trade Size
Trade Size
1"
Availability
Status
Inactive
Packaging
Weight per each
0.2625
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA Standard: C22.2 No. 18;UL Listed Standard 514B
Application
Offered in numerous configurations for 90 degree bends, taps or splices or mounting outlets
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat