LL57 - 1-1/2" Form 7 LL Fitting

Plastibond

  • $324.64 (Each)
  • $324.64 (Each)

  • $3,246.40 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
LL57
Manufacturer
Plastibond
Manufacturer's Part Number
PRLL57
Description
1-1/2" Form 7 LL Fitting
1-1/2 Form 7 LL Fitting
Slang Terms

Categories
Steel - Bodies & Covers
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203857 / 00784011203857
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.64 (Each)
Standard Packaging
$3,246.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
LL57 - Small Image
 
LL57 - Large Image
Attachments
 
 
LL57 - Specification Sheet
Features
Access Opening
LEFT SIDE
Cover Type
PVC Coated
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Hub Location
90 Degree
Dimensions and Weight
Hub Size
1-1/2 INCH
Size
2.6 Inch Height
Descriptions
Description
1-1/2" FORM 7 LL FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.6 INCH WIDTH SIZE; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; LL CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; LEFT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.6 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; LL CONFIGURATION; 2 HUB(S)
Additional Information
Applicable Standard ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRLL57
Brand
PLASTIBOND
GTIN
00784011203857
UPC
784011203857
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
4.1
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
LL
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
6 View Store
Phoenix
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.