TP9708 - 1/4 X 4 Rotary Percussion Masonry Bit

Peco Fasteners

  • $9.19 (Each)
  • $9.19 (Each)

In-Stock: 9 available locally (Newnan, GA) (change location)
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
TP9708
Manufacturer
Peco Fasteners
Manufacturer's Part Number
TP9708
Description
1/4 X 4 Rotary Percussion Masonry Bit
Rotary Percussion Masonry Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, Carbide (Tip) Material, 4 In Overall Length, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112843 - Hand drill bit for stone
UPC/GTIN
705591872325 / 00705591872325
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.19 (Each)
Stock Availability
Newnan
9 (Check another store)
Atlanta
1
All Stores
317
Resources
Images
 
 
TP9708 - Large Image
 
TP9708 - Small Image
Specifications Sheets
 
 
TP9708 - Specification Sheet
Attachments
 
 
TP9708 - Specification Sheet
Other Links
 
 
TP9708 - Other
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
Carbide (Tip)
Dimensions and Weight
Overall Length
4 in
Descriptions
Product Type
Rotary Percussion Masonry Bit
Long Description
Rotary Percussion Masonry Bit, 1/4 in Bit Size, 1/4 in Shank Diameter, Carbide (Tip) Material, 4 in Overall Length, 0.04 lb
Short Description
Rotary Percussion Masonry Bit, 1/4 in, 1/4 in Shank
extra long description
PECO TP9708 1/4X4 ROTARY PERCUSSION
Description
1/4 X 4 ROTARY PERCUSSION MASONRY BIT
Additional Information
Bit Size
1/4 in
Shank Diameter
1/4 in
package quantity
10 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
TP9708
GTIN
00705591872325
UPC
705591872325
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.04 lb
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Brick;Concrete;Tile;Slate;Cinder Block
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP9708.
Jump To:

Similar Items

Similar items are close alternatives to TP9708, though they may not be 100% alike.

Masonry Drill Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, Tungsten Carbide Mate...
  • Our Part #: MD2
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MD2
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.61) ·
MD2 - L.H. Dottie CO.

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat