14X1HBSS - 1/4-20 X 1 Hex Bolt 304 SS

Peco Fasteners

  • $17.00 (Per 50)
  • $0.34 (Each)

  • $17.00 (Per 50)

  • $33.99 (Per 100)

  • $407.88 (Per 1,200)
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
14X1HBSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X1HBSS
Description
1/4-20 X 1 Hex Bolt 304 SS
Hex Bolt, Steel, 1 In Length, 1/4 In - 20 Thread Size, 1/4 In Diameter, 18-8 Material Grade, 0.87 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740068 / 00705591740068
Weight per unit
0.0174 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.34 (Each)
Carton
$17.00 (Per 50)
Standard Packaging
$407.88 (Per 1,200)
Resources
Images
 
 
14X1HBSS - Large Image
 
14X1HBSS - Large Image
 
14X1HBSS - Small Image
Specifications Sheets
 
 
14X1HBSS - Specification Sheet
Attachments
 
 
14X1HBSS - Specification Sheet
Other Links
 
 
14X1HBSS - Other
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
Steel
Tin-Plated Aluminum
amperage rating
NA
Voltage Rating
600
Material, Color, and Finish
Finish
18-8 Stainless
Dimensions and Weight
Length
1
Diameter
1/4
Descriptions
Product Type
Hex Bolt
Long Description
Hex Bolt, Steel, 1 in Length, 1/4 in - 20 Thread Size, 1/4 in Diameter, 18-8 Material Grade, 0.87 lb
Short Description
Hex Bolt, Steel, 1 in, 1/4 in - 20, 1/4 in
Description
1BRL ALCU LUG
1/4-20 X 1 HEX BOLT 304 SS
extra long description
PAN LAMA500-38-6Y Pan-Lug™ LAMA500-
PECO 14X1HBSS 1/4-20X1 HEX BOLT 18-
Additional Information
Head Style
Hex
Thread Size
1/4 in - 20
Material Grade
18-8
Drive Type
Hex
package quantity
6 PK/CT;50 PK
Thread Type
20
Head Type
Hex
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
Peco Fasteners
PANDUIT
Manufacturers Part Number
LAMA500-38-6Y
GTIN
00705591740068
UPC
705591740068
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
SPLIT BOLTS
Type
Hex Bolt
Mechanical Lug
Availability
minimum qty
50
Status
Inactive
Packaging
Weight
0.87 lb
Weight per each
0.0174
Carton
50
Package
1200
Uses, Certifications, and Standards
Mounting
1.22
standard
cULus and CSA certified for use up to 600V and temperature rated to 90C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 14X1HBSS.
Jump To:

Similar Items

Similar items are close alternatives to 14X1HBSS, though they may not be 100% alike.

Cap Screw, 18-8 Stainless Steel Material, Hex Head Type, 1 In. Length, 1/4 X 1 I...
  • Our Part #: MBS141
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MBS141
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($50.53) ·
MBS141 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat