14X114FWSS - 1/4 X 1-1/4 Fender Washer 18-8SS

Peco Fasteners

  • $48.33 (Per 100)
  • $0.48 (Each)

  • $48.33 (Per 100)

  • $579.96 (Per 1,200)

In-Stock: 0 available locally (Uvalde, TX) (change location)
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
14X114FWSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X114FWSS
Description
1/4 X 1-1/4 Fender Washer 18-8SS
Fender Washer, Stainless Steel, 1/4 In (Id);1-1/4 In (Od) Diameter, 18-8 Material Grade, 0.08 In Thickness, 1/4 In Inside, 1-1/4 In Outside Diameter, 1.56 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
705591712041 / 00705591712041
Weight per unit
0.0156 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.48 (Each)
Carton
$48.33 (Per 100)
Standard Packaging
$579.96 (Per 1,200)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
6,800
Resources
Images
 
 
14X114FWSS - Large Image
 
14X114FWSS - Large Image
 
14X114FWSS - Small Image
Attachments
 
 
14X114FWSS - Specification Sheet
Other Links
 
 
14X114FWSS - Other
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
Stainless Steel
Dimensions and Weight
Diameter
1/4 in (ID);1-1/4 in (OD)
Thickness
0.08 in
Descriptions
Long Description
Fender Washer, Stainless Steel, 1/4 in (ID);1-1/4 in (OD) Diameter, 18-8 Material Grade, 0.08 in Thickness, 1/4 in Inside, 1-1/4 in Outside Diameter, 1.56 lb
Product Type
Fender Washer
Short Description
Fender Washer, Stainless Steel, 1/4 in (ID);1-1/4 in (OD)/CT
extra long description
PECO 14X114FWSS 1/4X1-1/4 FENDER WA
Description
1/4 X 1-1/4 FENDER WASHER 18-8SS
Additional Information
Material Grade
18-8
Inside Diameter
1/4 in
outside diameter
1-1/4 in
package quantity
6 PK/CT;100 PK
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X114FWSS
GTIN
00705591712041
UPC
705591712041
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
100
Packaging
Weight
1.56 lb
Weight per each
0.0156
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,800

Location search:
These alternate items can be purchased instead of 14X114FWSS.
Jump To:

Similar Items

Similar items are close alternatives to 14X114FWSS, though they may not be 100% alike.

Fender Washer, Stainless Steel Material, 1/4 In. Inside Diameter, 1-1/4 In. Outs...
  • Our Part #: FENWS14114
  • Uvalde Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FENWS14114
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($75.98) ·
FENWS14114 - L.H. Dottie CO.

Uvalde Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat