WPRB25W - Weather Proof Box Round 5 Hole 1/2 WH

Legrand-Pass & Seymour

  • $7.67 (Each)
  • $7.67 (Each)

  • $69.02 (Per 9)

  • $766.94 (Per 100)

In-Stock: 295 available at other locations ( find a store with stock)
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
WPRB25W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB25-W
Description
Weather Proof Box Round 5 Hole 1/2 WH
Weatherproof Gang Box, Powder Paint, White, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 In Diameter, 0.63 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007117257 / 0785007117257 / 00785007117257
Weight per unit
0.6311 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.67 (Each)
Carton
$7.67 (Each)
Standard Packaging
$69.02 (Per 9)
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
0
All Stores
295
Resources
Images
 
 
WPRB25W - Small Image
 
WPRB25W - Large Image
 
WPRB25W - Large Image
Other Links
 
 
WPRB25W - Other
 
WPRB25W - Other
Brochures
 
 
WPRB25W - Brochure
Attachments
 
 
WPRB25W - Specification Sheet
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
Die-Cast Aluminum
Number Of Gangs
1
Shape
Round
Material, Color, and Finish
Color
White
Finish
Powder Paint
Dimensions and Weight
Diameter
4 in
Size
4
Descriptions
Construction
16.1
Description
WEATHER PROOF BOX ROUND 5 HOLE 1/2 WH
Extra Long Description
PAS WPRB25W WP BOX ROUND 5 HOLE 1/2
Features
Weatherproof 4" Die Cast Aluminum Box, 5 Hole 1/2", 16.1 Cu.In., 4 Plugs Furnished, White
Long Description
Weatherproof Gang Box, Powder Paint, White, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 in Diameter, 0.63 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 16.1 cu. in, White
Special Features
Round Weatherproof Box
Additional Information
Cable Entry
Back, Side
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
1/2 in
Mounting Type
Plug Mount;Lug Mount
Number Of Knockouts
5
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB25W
Sub Brand
Pass & Seymour
GTIN
00785007117257
UPC
785007117257
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.63 lb/EA
Weight per each
0.6311
Carton
1
Package
9
Uses, Certifications, and Standards
Application
Interior;Exterior
Capacity
16.1 cu.in
Standard
CSA, UL, UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPRB25W.
Jump To:

Similar Items

Similar items are close alternatives to WPRB25W, though they may not be 100% alike.

Cross Referenced

These items are similar to WPRB25W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WPRB25-W Legrand Pass & Seymour 00785007117257
RB5W Teddico-BWF n/a
DS-47-WH Thomas & Betts 00042269810525
TP7148 Eaton Wiring Devices 00786189071481
36612 Morris 00601986366120
30316W Mulberry 00095327310963
5361-1 Raco 00050169536117
5361-6 Raco 00050169536162
RB550WH Raco 00092326112208
VXCW RAB Lighting 00019813904566
3505W-1 Teddico-BWF 00087115500304
RB-5WV Teddico-BWF 00087115207654
TR11-4WH Thomas & Betts n/a
30316Z Mulberry 00095327310970
WRX50W O-Z Gedney 00687855031993
DLC-31-WH Thomas & Betts 00042269810365
S110WHE Thomas & Betts 00042269650374
WRB1550W Topaz 00751338836310
XWB13W Topaz n/a

* All prices subject to change.

Begin Live Chat