WPRB25 - Weather Proof Box Round 5 Hole 1/2

Legrand-Pass & Seymour

  • $8.23 (Each)
  • $8.23 (Each)

  • $74.06 (Per 9)

  • $822.84 (Per 100)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)
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
WPRB25
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB25
Description
Weather Proof Box Round 5 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 In Diameter, 0.63 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007117127 / 0785007117127 / 00785007117127
Weight per unit
0.6311 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.23 (Each)
Carton
$8.23 (Each)
Standard Packaging
$74.06 (Per 9)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
954
Resources
Images
 
 
WPRB25 - Small Image
 
WPRB25 - Large Image
 
WPRB25 - Large Image
Other Links
 
 
WPRB25 - Other
 
WPRB25 - Other
Brochures
 
 
WPRB25 - Brochure
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
Die-Cast Aluminum
Number Of Gangs
1
Shape
Round
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Diameter
4 in
Size
4
Descriptions
Construction
16.1
Description
WEATHER PROOF BOX ROUND 5 HOLE 1/2
Extra Long Description
PAS WPRB25 WP BOX ROUND 5 HOLE 1/2
Features
Weatherproof 4" Die Cast Aluminum Box, 5 Hole 1/2", 16.1 Cu.In., 4 Plugs Furnished, Gray
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 in Diameter, 0.63 lb/EA
Product Type
Weatherproof Gang Box
Short Description
4" Round Weatherproof Gang Box, 16.1 cu. in, Gray, Five 1/2" Holes
Special Features
Round Weatherproof Box
Additional Information
Cable Entry
Side, Back
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
1/2 in
Mounting Type
Plug Mount;Lug Mount
Number Of Knockouts
5
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB25
Sub Brand
Pass & Seymour
GTIN
00785007117127
UPC
785007117127
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.63 lb/EA
Weight per each
0.6311
Carton
1
Package
9
Uses, Certifications, and Standards
Application
Interior;Exterior
Capacity
16.1 cu.in
Standard
CSA, UL, UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPRB25.
Jump To:

Similar Items

Similar items are close alternatives to WPRB25, though they may not be 100% alike.

Cross Referenced

These items are similar to WPRB25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30316 Mulberry 00095327303163
WPRB25 Legrand Pass & Seymour 00785007117127
TR114 Perfect Line n/a
3855L Raco n/a
5361-0 Raco 00050169536100
RB5 Teddico-BWF n/a
S-47 Thomas & Betts 00042269718470
RB53610 Bryant Electric 00781786536104
ORBBK Chloride n/a
TP7146 Eaton Wiring Devices 00786189071467
75 Exceline Genlyte n/a
S-314-B Hubbell Lighting n/a
S-319-B Hubbell Lighting n/a
36610 Morris 00601986366106
5361-5 Raco 00050169536155
RB550S Raco 00092326110778
VXC RAB Lighting 00019813904528
3505-1 Teddico-BWF 00087115035059
RB-5V Teddico-BWF 00087115200662
TR11-4 Thomas & Betts n/a
WRX50 Appleton Electric 00687855030088
WRX50CG Appleton Electric 00687855030859
30316Q Mulberry n/a
RB50-5 Orbit Industries 00835243006461
DS-47 Thomas & Betts 00042269810501
S-49 Thomas & Betts n/a
S-51 Thomas & Betts n/a
S110E Thomas & Betts 00042269650350
TR11-4B Thomas & Betts n/a
WRB1550 Topaz 00751338818903
XWB13 Topaz n/a

* All prices subject to change.

Begin Live Chat