WPRB13W - Weather Proof Cover Round 3 Hole 1/2 WH

Legrand-Pass & Seymour

  • $4.61 (Each)
  • $4.61 (Each)

  • $36.86 (Per 8)

  • $460.79 (Per 100)

In-Stock: 9 available locally (Nacogdoches, TX) ( change location)
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
WPRB13W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB13-W
Description
Weather Proof Cover Round 3 Hole 1/2 WH
Weatherproof Cluster Cover, Die-Cast Aluminum, White, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007117325 / 0785007117325 / 00785007117325
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Carton
$4.61 (Each)
Standard Packaging
$36.86 (Per 8)
Stock Availability
Nacogdoches
9 (Check another store)
All Stores
150
Resources
Brochures
 
 
WPRB13W - Brochure
Images
 
 
WPRB13W - Small Image
 
WPRB13W - Large Image
 
WPRB13W - Large Image
Other Links
 
 
WPRB13W - Other
 
WPRB13W - Other
Attachments
 
 
WPRB13W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Box
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF COVER ROUND 3 HOLE 1/2 WH
Extra Long Description
PAS WPRB13W WP COVER ROUND 3 HOLE 1
Features
Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, White.
Long Description
Weatherproof Cluster Cover, Die-Cast Aluminum, White, Rectangular, 4 in Diameter, Wall Mount, 0.36 lb/EA
Product Type
Weatherproof Cluster Cover
Short Description
Weatherproof Cluster Cover, Die-Cast Aluminum, White
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Number Of Outlet
3
Number Of Outlets
3.0
Package Quantity
8 PK;1 CT
Standards Met
UL Listed;ECCN EAR99
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB13W
Sub Brand
Pass & Seymour
GTIN
00785007117325
UPC
785007117325
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPRB13W.
Jump To:

Similar Items

Similar items are close alternatives to WPRB13W, though they may not be 100% alike.

Cross Referenced

These items are similar to WPRB13W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WPRB13W Legrand Pass & Seymour 00785007117325
Y3WH Perfect Line n/a
CR3W Teddico-BWF n/a
SS3WH Thomas & Betts n/a
36832 Morris 00601986368322
30377W Mulberry 00095327311243
5197-1 Raco 00050169519714
5197-6 Raco 00050169519769
LV330WH Raco 00092326112185
C103W RAB Lighting 00019813934372
Y3-WH Thomas & Betts n/a
WCR250W Appleton Electric n/a
WCR350W Appleton Electric n/a
TP7305 Eaton Crouse-Hinds 00786189073058
30372W Mulberry 00095327311205
RC-2-W Orbit Industries 00835243007901
RC-3-W Orbit Industries 00835243006621
WCR350W O-Z Gedney 00687855031511
WPRB12-W Legrand Pass & Seymour 00785007117318
DSS-3-WH Thomas & Betts 00042269810624
WRC250W Topaz 00751338811379
WRC350W Topaz 00751338811386
XTY3W Topaz 00751338836181

* All prices subject to change.

Begin Live Chat