WPG1 - Weather Proof Cover Flanged Inlets/Outlets 1.96

Legrand-Pass & Seymour

  • $74.59 (Each)
  • $74.59 (Each)

  • $745.90 (Per 10)

  • $7,459.05 (Per 100)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)
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
WPG1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPG-1
Description
Weather Proof Cover Flanged Inlets/Outlets 1.96
Industrial Grade Weatherproof Lift Cover For Flanged Inlet/Outlet, 1.96-Inch Diameter Opening to Accommodate 15/20A Straight Blade, 15A Turnlok Registered, 20403 Power Interrupter
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007065305 / 0785007065305 / 00785007065305
Weight per unit
0.303 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.59 (Each)
Carton
$74.59 (Each)
Standard Packaging
$745.90 (Per 10)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
45
Resources
Images
 
 
WPG1 - Small Image
 
WPG1 - Large Image
Other Links
 
 
WPG1 - Other
 
WPG1 - Other
 
WPG1 - Other
 
WPG1 - Other
Attachments
 
 
WPG1 - Specification Sheet
Brochures
 
 
WPG1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Box
Material
Thermoplastic
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Size
6"
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF COVER FLANGED INLETS/OUTLETS 1.96
Extra Long Description
PAS WPG1 WP CVR FLANGED INLETS/OUTL
Features
Weatherproof
Long Description
Industrial Grade Weatherproof Lift Cover For Flanged Inlet/Outlet, 1.96-inch Diameter Opening to Accommodate 15/20A Straight Blade, 15A Turnlok Registered, 20403 Power Interrupter
Product Type
WP CVR Flanged Inlets/Outlets 1.96
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Indoor/Outdoor
Outdoor
Mounting Type
Box Mounted
Number Of Outlet
1
Number Of Outlets
1.0
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPG-1
GTIN
00785007065305
UPC
785007065305
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Trade Size
Amperage
15.0
Packaging
Weight per each
0.303
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPG1.
Jump To:

Similar Items

Similar items are close alternatives to WPG1, though they may not be 100% alike.

Cross Referenced

These items are similar to WPG1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20405 Bryant Electric 00781786618459
WPC1 Bryant Electric 00781786001565
WP1 Eaton Wiring Devices 00040893627373
20416N Eaton Wiring Devices 00040893627434
20416D Eaton Wiring Devices 00040893629940
WP1 Hubbell Wiring Device-Kellems 00783585392271
HBL20405 Hubbell Wiring Device-Kellems 00783585808956
WP1 Leviton 00078477677773
WP1-EB Leviton 00078477879726
WPG1 Legrand Pass & Seymour 00785007065305

* All prices subject to change.

Begin Live Chat