WPEX4 - 1G Extension Ring 4 Hole 1/2

Legrand-Pass & Seymour

  • $12.68 (Each)
  • $12.68 (Each)

  • $88.76 (Per 7)

  • $1,268.03 (Per 100)

In-Stock: 5 available locally (Nacogdoches, TX) ( change location)
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
WPEX4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPEX4
Description
1G Extension Ring 4 Hole 1/2
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
785007117387 / 0785007117387 / 00785007117387
Weight per unit
0.5021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.68 (Each)
Carton
$12.68 (Each)
Standard Packaging
$88.76 (Per 7)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
227
Resources
Images
 
 
WPEX4 - Small Image
 
WPEX4 - Large Image
 
WPEX4 - Large Image
Other Links
 
 
WPEX4 - Other
 
WPEX4 - Other
Brochures
 
 
WPEX4 - Brochure
Attachments
 
 
WPEX4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Box
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
5"
Descriptions
Construction
Weatherproof
Description
1G EXTENSION RING 4 HOLE 1/2
Extra Long Description
PAS WPEX4 1G EXT RING 4 HOLE 1/2
Features
1Gang Extension Ring With 4-1/2'' Hubs, 2-1/2" Plugs Supplied, 9.5 Cu. In., Gray.
Long Description
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 lb/EA
Product Type
Weatherproof Extension Ring
Short Description
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Four 1/2" Holes
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Made In USA
yes
Mounting Type
Wall Mount
Number Of Outlet
1
Number Of Outlets
1.0
Package Quantity
7 PK;1 CT
Standards Met
UL Listed;ECCN EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPEX4
Sub Brand
Pass & Seymour
GTIN
00785007117387
UPC
785007117387
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.5 lb/EA
Weight per each
0.5021
Carton
1
Package
7
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPEX4.
Jump To:

Similar Items

Similar items are close alternatives to WPEX4, though they may not be 100% alike.

Cross Referenced

These items are similar to WPEX4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7173 Eaton Crouse-Hinds 00786189071733
36520 Morris 00601986365208
30275 Mulberry 00095327302753
30230 Mulberry 00095327302302
30274 Mulberry 00095327302746
27 Mulberry n/a
275 Mulberry n/a
302 Mulberry n/a
303 Mulberry n/a
430 Mulberry n/a
EXB50-4 Orbit Industries 00835243005235
EXB50-6 Orbit Industries 00835243005266
WEFX50 O-Z Gedney 00687855030378
WPEX4 Legrand Pass & Seymour 00785007117387
WPEX5 Legrand Pass & Seymour 00785007117394
ET11-22 Perfect Line n/a
ET1122 Perfect Line n/a
5399-0 Raco 00050169539903
5400-5 Raco 00050169540053
SE450S Raco 00092326110945
5400-0 Raco 00050169540008
EXF5-2V Teddico-BWF 00087115350114
IHE4-1 Thomas & Betts 00042269393356
ETF11-22 Thomas & Betts n/a
ET11-22 Thomas & Betts n/a
IHEF6S2-1 Thomas & Betts 00042269393608
IHE4-1 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat