WPBP100 - Weather Proof Accessories Box Plug 1

Legrand-Pass & Seymour

  • $4.11 (Each)
  • $4.11 (Each)

  • $410.88 (Per 100)

  • $1,232.64 (Per 300)

In-Stock: 334 available at other locations ( find a store with stock)
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
WPBP100
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBP100
Description
Weather Proof Accessories Box Plug 1
Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116168 / 0785007116168 / 00785007116168
Weight per unit
0.0349 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.11 (Each)
Carton
$4.11 (Each)
Standard Packaging
$1,232.64 (Per 300)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
334
Resources
Attachments
 
 
WPBP100 - Specification Sheet
Images
 
 
WPBP100 - Small Image
 
WPBP100 - Large Image
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
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Description
WEATHER PROOF ACCESSORIES BOX PLUG 1
Extra Long Description
PAS WPBP100 WP ACCESSORIES BOX PLUG
Features
Replacement Part, Weatherproof
Long Description
Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray, 0.03 lb/EA
Product Type
Weatherproof Threaded Closure Plug
Short Description
Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray
Additional Information
For Use With
Interior and Exterior;Universal Aluminum Mounting Plates
Indoor/Outdoor
Both
Made In USA
yes
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBP100
Sub Brand
Pass & Seymour
GTIN
00785007116168
UPC
785007116168
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.03 lb/EA
Weight per each
0.0349
Carton
1
Package
300
Uses, Certifications, and Standards
Application
Residential;Commercial
Standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPBP100.
Jump To:

Similar Items

Similar items are close alternatives to WPBP100, though they may not be 100% alike.

Cross Referenced

These items are similar to WPBP100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
37530 Morris 00601986375306
30294 Mulberry 00095327302944
WPBP100 Legrand Pass & Seymour 00785007116168
5271-0 Raco 00050169527108
R13 RAB Lighting 00019813990071
PLG3-RD Thomas & Betts 00042269449770
WPLG104 O-Z Gedney 00687855031351
WP100 Topaz 00751338197206

* All prices subject to change.

Begin Live Chat