WPB387 - Weather Proof Box 2G 7 Hole 3 Side 3/4 Gy

Legrand-Pass & Seymour

  • $22.29 (Each)
  • $22.29 (Each)

  • $111.47 (Per 5)

  • $2,229.42 (Per 100)

In-Stock: 49 available at other locations ( find a store with stock)
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
WPB387
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB387
Description
Weather Proof Box 2G 7 Hole 3 Side 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 7 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116717 / 0785007116717 / 00785007116717
Weight per unit
1.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.29 (Each)
Carton
$22.29 (Each)
Standard Packaging
$111.47 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
49
Resources
Images
 
 
WPB387 - Small Image
 
WPB387 - Large Image
 
WPB387 - Large Image
Other Links
 
 
WPB387 - Other
 
WPB387 - Other
 
WPB387 - Other
Brochures
 
 
WPB387 - Brochure
Attachments
 
 
WPB387 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Die-Cast Aluminum
Number Of Gangs
2
Shape
Square
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.24 in
Length
4.50 in
Size
6"
Width
4.50 in
Descriptions
Description
WEATHER PROOF BOX 2G 7 HOLE 3 SIDE 3/4 GY
Extra Long Description
PAS WPB387 WP BOX 2G 7 HOLE 3 SIDE
Features
Weatherproof 2 Gang Box, 7 hole 3/4", 30.5 Cu.In., Gray (3 Holes in Each Side, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 7 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes
Special Features
Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof
Additional Information
Box Depth
Shallow
Cable Entry
Back, Side
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
3/4 in
Mounting Type
Screw Mount
Number Of Knockouts
7
Number Of Outlet
2
Number Of Outlets
2
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB387
Sub Brand
Pass & Seymour
GTIN
00785007116717
UPC
785007116717
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
1.05 lb/EA
Weight per each
1.048
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Residential;Commercial;Interior;Exterior
Capacity
30.5 cu.in
Mounting
Screws
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
16 View Store
Tyler
13 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of WPB387.
Jump To:

Similar Items

Similar items are close alternatives to WPB387, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB387 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53480 Bryant Electric 00781786534803
TP7114 Eaton Wiring Devices 00786189071146
36320 Morris 00601986363204
30272 Mulberry 00095327302722
WPB387 Legrand Pass & Seymour 00785007116717
5348-0 Raco 00050169534809
DB775S Raco 00092326110174
BD7-3/4 RAB Lighting 00019813905273
TGB-77V Teddico-BWF 00087115271624
2IH7-2 Thomas & Betts 00042269394544
LTX14-33 Thomas & Betts n/a
WB2775 Topaz 00751338850927
WST275 O-Z Gedney 00687855030781

* All prices subject to change.

Begin Live Chat