WPB362 - Weather Proof Box 2G 5 Hole 3/4 Gy

Legrand-Pass & Seymour

  • $21.63 (Each)
  • $21.63 (Each)

  • $108.16 (Per 5)

  • $2,163.16 (Per 100)

In-Stock: 20 available locally (Nacogdoches, TX) ( change location)
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
WPB362
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB362
Description
Weather Proof Box 2G 5 Hole 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116632 / 0785007116632 / 00785007116632
Weight per unit
1.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.63 (Each)
Carton
$21.63 (Each)
Standard Packaging
$108.16 (Per 5)
Stock Availability
Nacogdoches
20 (Check another store)
All Stores
285
Resources
Images
 
 
WPB362 - Small Image
 
WPB362 - Large Image
 
WPB362 - Large Image
Other Links
 
 
WPB362 - Other
 
WPB362 - Other
 
WPB362 - Other
Brochures
 
 
WPB362 - Brochure
Attachments
 
 
WPB362 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Die-Cast Aluminum
Number Of Gangs
2
Shape
Square
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.24 in
Length
4.50 in
Size
6"
Width
4.50 in
Descriptions
Description
WEATHER PROOF BOX 2G 5 HOLE 3/4 GY
Extra Long Description
PAS WPB362 WP BOX 2G 5 HOLE 3/4 GY
Features
Weatherproof 2 Gang Box, 5 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Five 3/4" Holes, Side
Special Features
Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof
Additional Information
Box Depth
Shallow
Cable Entry
Bottom, Top, Back, Side
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
3/4 in
Mounting Type
Screw Mount
Number Of Knockouts
5
Number Of Outlet
2
Number Of Outlets
2
Package Quantity
1 CT;5 PK
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB362
Sub Brand
Pass & Seymour
GTIN
00785007116632
UPC
785007116632
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
1.05 lb/EA
Weight per each
1.048
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Residential;Commercial;Interior;Exterior
Capacity
30.5 cu.in
Mounting
Screws
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB362.
Jump To:

Similar Items

Similar items are close alternatives to WPB362, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB362 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53420 Bryant Electric 00781786534209
TP7122 Eaton Wiring Devices 00786189071221
36280 Morris 00601986362801
30254 Mulberry 00095327302548
WPB362 Legrand Pass & Seymour 00785007116632
5342-0 Raco 00050169534205
DB575XS Raco 00092326112284
BD5X-3/4 RAB Lighting 00019813905235
TGB75-5XV Teddico-BWF 00087115271686
2IH5S2-2 Thomas & Betts 00042269393981
LTX14-5 Thomas & Betts n/a
WSX275 Appleton Electric 00687855030705
2B75-5X Orbit Industries 00835243005921
2IH4S-2 Thomas & Betts n/a
2IH5S-2 Thomas & Betts n/a
WB2575X Topaz 00751338850842

* All prices subject to change.

Begin Live Chat