WPB34 - Weather Proof Box 1G 4 Hole 3/4

Legrand-Pass & Seymour

  • $8.81 (Each)
  • $8.81 (Each)

  • $105.71 (Per 12)

  • $880.88 (Per 100)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
WPB34
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB34
Description
Weather Proof Box 1G 4 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 4 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116533 / 0785007116533 / 00785007116533
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.81 (Each)
Carton
$8.81 (Each)
Standard Packaging
$105.71 (Per 12)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
484
Resources
Images
 
 
WPB34 - Small Image
 
WPB34 - Large Image
 
WPB34 - Large Image
Other Links
 
 
WPB34 - Other
 
WPB34 - Other
 
WPB34 - Other
Attachments
 
 
WPB34 - Specification Sheet
Brochures
 
 
WPB34 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Cover
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.09 in
Length
4.63 in
Size
5"
Width
2.86 in
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF BOX 1G 4 HOLE 3/4
Extra Long Description
PAS WPB34 WP BOX 1G 4 HOLE 3/4
Features
Weatherproof 1 Gang Box, 4 Hole 3/4", 18.0 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 4 Knockouts, Wall Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 18 cu. in, Gray, 1 Gang, Four 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Additional Information
Box Depth
Shallow
Cable Entry
Back, Bottom, Top
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
3/4 in
Mounting Type
Wall Mount
Number Of Knockouts
4
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
1 CT;12 PK
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB34
Sub Brand
Pass & Seymour
GTIN
00785007116533
UPC
785007116533
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.64 lb/EA
Weight per each
0.64
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
18 cu.in
Mounting
WALL
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB34.
Jump To:

Similar Items

Similar items are close alternatives to WPB34, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53300 Bryant Electric 00781786533004
1117 Eaton Wiring Devices 00032664994869
TP7034 Eaton Wiring Devices 00786189070347
36040 Morris 00601986360401
30212 Mulberry 00095327302128
WPB34 Legrand Pass & Seymour 00785007116533
5330-0 Raco 00050169533000
SB475S Raco 00092326110884
B4-3/4 RAB Lighting 00019813905051
1754-1 Teddico-BWF 00087115017543
B75-2V Teddico-BWF 00087115180513
DIHR-2-LM Thomas & Betts n/a
IH4-2-LM Thomas & Betts 00042269392656
T14-2 Thomas & Betts 00785055202332
WSL175 Appleton Electric 00687855030316
100 Mulberry n/a
212 Mulberry n/a
302 Mulberry n/a
1B75-4 Orbit Industries 00835243005303
DIH4-2-LM Thomas & Betts 00042269810259
IH4- Thomas & Betts n/a
IHD4-2 Thomas & Betts 00042269393400
S106E Thomas & Betts 00042269650312
T14-2-L Thomas & Betts n/a
WB1475 Topaz 00751338818811
XWB4 Topaz n/a

* All prices subject to change.

Begin Live Chat