WPB26 - Weather Proof Box 1G 5 Hole 1/2 Gy

Legrand-Pass & Seymour

  • $11.14 (Each)
  • $11.14 (Each)

  • $133.62 (Per 12)

  • $1,113.54 (Per 100)

In-Stock: 15 available locally (Nacogdoches, TX) ( change location)
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
WPB26
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB26
Description
Weather Proof Box 1G 5 Hole 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116427 / 0785007116427 / 00785007116427
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.14 (Each)
Carton
$11.14 (Each)
Standard Packaging
$133.62 (Per 12)
Stock Availability
Nacogdoches
15 (Check another store)
All Stores
310
Resources
Images
 
 
WPB26 - Small Image
 
WPB26 - Large Image
 
WPB26 - Large Image
Other Links
 
 
WPB26 - Other
 
WPB26 - Other
 
WPB26 - Other
Brochures
 
 
WPB26 - Brochure
Attachments
 
 
WPB26 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Cover
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.09 in
Length
4.63 in
Size
5"
Width
2.86 in
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF BOX 1G 5 HOLE 1/2 GY
Extra Long Description
PAS WPB26 WP BOX 1G 5 HOLE 1/2 GY
Features
Weatherproof 1 Gang Box, 5 Hole 1/2", 17.0 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 1/2" Holes, Side
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Additional Information
Box Depth
Shallow
Cable Entry
Bottom, Back, Side, Top
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
1/2 in
Mounting Type
Screw Mount
Number Of Knockouts
5
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
12 CT
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB26
Sub Brand
Pass & Seymour
GTIN
00785007116427
UPC
785007116427
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
17 cu.in
Mounting
WALL
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB26.
Jump To:

Similar Items

Similar items are close alternatives to WPB26, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7058 Eaton Wiring Devices 00786189070583
36070 Morris 00601986360708
30219 Mulberry 00095327302197
30221 Mulberry 00095327302210
WPB26 Legrand Pass & Seymour 00785007116427
5323-0 Raco 00050169532300
SB550XS Raco 00092326110907
B5X RAB Lighting 00019813905037
B5-22XV Teddico-BWF 00087115180810
IH5S2-1 Thomas & Betts 00042269393387
TX11-5 Thomas & Betts n/a
1B50-5X Orbit Industries 00835243005273
IH5S2-1-LM Thomas & Betts n/a
S108E Thomas & Betts 00042269650404
WB1550X Topaz 00751338852587

* All prices subject to change.

Begin Live Chat