WPB252 - Weather Proof Box 2G 5 Hole 2EA End 1/2 Gy

Legrand-Pass & Seymour

  • $17.51 (Each)
  • $17.51 (Each)

  • $87.54 (Per 5)

  • $1,750.84 (Per 100)

In-Stock: 17 available locally (Nacogdoches, TX) ( change location)
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
WPB252
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB252
Description
Weather Proof Box 2G 5 Hole 2EA End 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116410 / 0785007116410 / 00785007116410
Weight per unit
1.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.51 (Each)
Carton
$17.51 (Each)
Standard Packaging
$87.54 (Per 5)
Stock Availability
Nacogdoches
17 (Check another store)
All Stores
462
Resources
Images
 
 
WPB252 - Small Image
 
WPB252 - Large Image
 
WPB252 - Large Image
Other Links
 
 
WPB252 - Other
 
WPB252 - Other
 
WPB252 - Other
Attachments
 
 
WPB252 - Specification Sheet
Brochures
 
 
WPB252 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Cover
Material
Die-Cast Aluminum
Number Of Gangs
2
Shape
Square
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.24 in
Length
4.50 in
Size
5"
Width
4.50 in
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF BOX 2G 5 HOLE 2EA END 1/2 GY
Extra Long Description
PAS WPB252 WP BOX 2G 5 HOLE 2EA END
Features
Weatherproof 2 Gang Box, 5 hole 1/2", 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Additional Information
Box Depth
Shallow
Cable Entry
Back, Bottom, Top
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
1/2 in
Mounting Type
Screw Mount
Number Of Knockouts
5
Number Of Outlet
2
Number Of Outlets
2
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB252
Sub Brand
Pass & Seymour
GTIN
00785007116410
UPC
785007116410
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
1.05 lb/EA
Weight per each
1.068
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
30.5 cu.in
Mounting
WALL
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB252.
Jump To:

Similar Items

Similar items are close alternatives to WPB252, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB252 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53370 Bryant Electric 00781786533707
TP7102 Eaton Wiring Devices 00786189071023
36250 Morris 00601986362504
30245 Mulberry 00095327302456
WPB252 Legrand Pass & Seymour 00785007116410
5337-0 Raco 00050169533703
5337-5 Raco 00050169533758
DB550S Raco 00092326110143
BD5 RAB Lighting 00019813905129
TGB-55V Teddico-BWF 00087115190475
2IH5-1 Thomas & Betts 00042269394346
LT11-3 Thomas & Betts n/a
WSP250 Appleton Electric 00687855030064
2B50-5 Orbit Industries 00835243005839
LTD11-22 Thomas & Betts n/a
S401E Thomas & Betts 00042269654266
WB2550 Topaz 00751338818880
XWB11 Topaz n/a
S401CN ABB Low Voltage Products 00422693376574
2GM55-GY Leviton 00078477810057

* All prices subject to change.

Begin Live Chat