WPB1G - Weather Proof Cover 1G Blank W/ Gasket Gy

Legrand-Pass & Seymour

  • $0.89 (Each)
  • $0.89 (Each)

  • $17.74 (Per 20)

  • $88.70 (Per 100)

In-Stock: 432 available locally (Nacogdoches, TX) ( change location)
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
WPB1G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB1-G
Description
Weather Proof Cover 1G Blank W/ Gasket Gy
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and Screws
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007269871 / 0785007269871 / 00785007269871
Weight per unit
0.153 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.89 (Each)
Carton
$0.89 (Each)
Standard Packaging
$17.74 (Per 20)
Stock Availability
Nacogdoches
432 (Check another store)
All Stores
1,510
Resources
Images
 
 
WPB1G - Small Image
 
WPB1G - Large Image
Other Links
 
 
WPB1G - Other
 
WPB1G - Other
Attachments
 
 
WPB1G - Specification Sheet
Brochures
 
 
WPB1G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Bare
Material
Aluminum
Number Of Gangs
1
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
6"
Descriptions
Description
WEATHER PROOF COVER 1G BLANK W/ GASKET GY
Extra Long Description
PAS WPB1G WP COVER 1G BLANK W/ GASK
Features
Weatherproof, Corrosion Resistant
Long Description
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and Screws
Product Type
WP Cover 1G Blank W/ Gasket Gray
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
Indoor/Outdoor
Indoor
Mounting Type
Box Mounted
Number Of Outlet
1
Number Of Outlets
1.0
Wall Plate Type
Custom
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WPB1-G
GTIN
00785007269871
UPC
785007269871
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate Accessories
Packaging
Weight per each
0.153
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB1G.
Jump To:

Similar Items

Similar items are close alternatives to WPB1G, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB1G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S1987 Eaton Wiring Devices 00032664537752
TP7292 Eaton Wiring Devices 00786189072921
37180 Morris 00601986371803
30278 Mulberry 00095327302784
WPB1-G Legrand Pass & Seymour 00785007269871
5173-0 Raco 00050169517307
BC100S Raco 00092326110013
CR1 RAB Lighting 00019813930701
711-1 Teddico-BWF 00087115007117
CCB Thomas & Betts 00042269350106
DCCB Thomas & Betts 00042269810013
SP41-G Thomas & Betts 00785055202431
WM1B-GY Leviton 00078477808658
WCB1 O-Z Gedney 00687855030095

* All prices subject to change.

Begin Live Chat