WPB1BR - Weather Proof Cover 1G Blank W/ Gasket Bronze

Legrand-Pass & Seymour

  • $1.33 (Each)
  • $1.33 (Each)

  • $26.65 (Per 20)

  • $133.23 (Per 100)

In-Stock: 19 available locally (Nacogdoches, TX) ( change location)
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
WPB1BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB1-BR
Description
Weather Proof Cover 1G Blank W/ Gasket Bronze
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and Screws
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007261103 / 0785007261103 / 00785007261103
Weight per unit
0.089 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$1.33 (Each)
Standard Packaging
$26.65 (Per 20)
Stock Availability
Nacogdoches
19 (Check another store)
All Stores
389
Resources
Images
 
 
WPB1BR - Small Image
 
WPB1BR - Large Image
Other Links
 
 
WPB1BR - Other
 
WPB1BR - Other
Brochures
 
 
WPB1BR - Brochure
Attachments
 
 
WPB1BR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Bare
Material
Aluminum
Number Of Gangs
1
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Size
6"
Descriptions
Description
WEATHER PROOF COVER 1G BLANK W/ GASKET BRONZE
Extra Long Description
PAS WPB1BR WP COVER 1G BLANK W/ GAS
Features
Corrosion Resistant, Weatherproof
Long Description
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and Screws
Product Type
WP Cover 1G Blank W/ Gasket Bronze
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
Indoor/Outdoor
Indoor
Mounting Type
Box Mounted
Number Of Outlet
1
Number Of Outlets
1.0
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB1-BR
GTIN
00785007261103
UPC
785007261103
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate Accessories
Packaging
Weight per each
0.089
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB1BR.
Jump To:

Similar Items

Similar items are close alternatives to WPB1BR, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB1BR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7294 Eaton Wiring Devices 00786189072945
37184 Morris 00601986371841
30278Z Mulberry 00095327310833
WPB1-BR Legrand Pass & Seymour 00785007261103
BC100Z Raco 00092326110020
SP41-GBR Thomas & Betts 00785055044437

* All prices subject to change.

Begin Live Chat