WPB13BR - Weather Proof Cover 3 Hole 1/2 Bronze

Legrand-Pass & Seymour

  • $5.30 (Each)
  • $5.30 (Each)

  • $53.00 (Per 10)

In-Stock: 153 available at other locations ( find a store with stock)
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
WPB13BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB13-BR
Description
Weather Proof Cover 3 Hole 1/2 Bronze
Weather Proof Cover, 1 Gang, 4 In (Dia.), Screw Mount, Rectangle, Stainless Steel, Bronze, 0.4400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007117684 / 0785007117684 / 00785007117684
Weight per unit
0.436 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Standard Packaging
$53.00 (Per 10)
Stock Availability
Gainesville
0 (Find nearest stock)
DFW RDC
0
All Stores
153
Resources
Images
 
 
WPB13BR - Small Image
 
WPB13BR - Large Image
 
WPB13BR - Large Image
Other Links
 
 
WPB13BR - Other
 
WPB13BR - Other
Attachments
 
 
WPB13BR - Specification Sheet
Brochures
 
 
WPB13BR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Bare
Material
Stainless Steel
Number Of Gangs
1
Shape
Rectangle
Material, Color, and Finish
Color
Bronze
Finish
Bronze
Dimensions and Weight
Size
6"
Descriptions
Description
WEATHER PROOF COVER 3 HOLE 1/2 BRONZE
Extra Long Description
PAS WPB13BR WP COVER 3 HOLE 1/2: BR
Features
Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2", Bronze
Long Description
Weather Proof Cover, 1 Gang, 4 in (Dia.), Screw Mount, Rectangle, Stainless Steel, Bronze, 0.4400 lb
Product Type
Weather Proof Cover
Short Description
1 Gang, Screw Mount, Weather Proof Cover, Bronze
Special Features
Designed for Both Interior and Exterior;Universal Aluminum Mounting Plates
Additional Information
Dimensions
4 in (Dia.)
Indoor/Outdoor
Both
Mounting Type
Screw Mount
Number Of Outlet
1
Package Quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB13BR
GTIN
00785007117684
UPC
785007117684
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.4400 lb
Weight per each
0.436
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Screws
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB13BR.
Jump To:

Similar Items

Similar items are close alternatives to WPB13BR, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB13BR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7322 Eaton Wiring Devices 00786189073225
37334 Morris 00601986373340
30361Z Mulberry 00095327311137
WPB13-BR Legrand Pass & Seymour 00785007117684
5189-2 Raco 00050169518922
5189-7 Raco 00050169518977
LV130Z Raco 00092326110464
R14-3A RAB Lighting 00019813930350
813AB-1 Teddico-BWF 00087115285669
RC-3AV Teddico-BWF 00087115285553
C3-BR Thomas & Betts 00785055044529
DLC-31-BR Thomas & Betts 00042269810358
WC1250B Appleton Electric n/a
WC1350B Appleton Electric n/a
30356Z Mulberry 00095327311090
RE-3-BR Orbit Industries 00835243006669
WC1350B O-Z Gedney 00687855032372
S203BRE Thomas & Betts 00042269652293

* All prices subject to change.

Begin Live Chat