WP48RM - 48-Port Keystone Rack Mount Patch Panel

Legrand-On-Q

  • $46.86 (Each)
  • $46.86 (Each)

  • $468.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WP48RM
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP48RM
Description
48-Port Keystone Rack Mount Patch Panel
This 19-Inch 48-Port Blank Keystone Patch Panel Offers Exceptional Configuration Flexibility In A Compact Dual Rack Mount Space. Designed to Fit Any 19-Inch Wall or Floor Mount Rack, It Allows You to Choose From One to Four-Gang Sizes. The Inserts Sit Flush With No Gap, Ensuring A Professional Appearance. Each Port Is Clearly Numbered On The Front For Easy Identification and Organization.
Slang Terms

Categories
Connecting Devices - Patch Panels
Classification
Patch Panels
UNSPSC
43223309 - Patch panel
UPC/GTIN
804428008354 / 00804428008354
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.86 (Each)
Standard Packaging
$468.60 (Per 10)
Resources
Images
 
 
WP48RM - Small Image
 
WP48RM - Large Image
Features
Material
Steel and Plastic
Material, Color, and Finish
Finish
Black powder coat
Dimensions and Weight
Width
19.86
Depth
2.86
Height
4.04
Descriptions
Product Type
48-Port Keystone Rack Mount Patch Panel
extra long description
OnQ WP48RM 48-PORT KEYSTONE RACK MO
Description
48-PORT KEYSTONE RACK MOUNT PATCH PANEL
Long Description
This 19-inch 48-port blank keystone patch panel offers exceptional configuration flexibility in a compact dual rack mount space. Designed to fit any 19-inch wall or floor mount rack, it allows you to choose from one to four-gang sizes. The inserts sit flush with no gap, ensuring a professional appearance. Each port is clearly numbered on the front for easy identification and organization.
Special Features
48-Port Configurable Keystone Patch Panel
Additional Information
Number of Ports
48
connector
Keystone opening
Single/Multimode
Non-applicable
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
WP48RM
GTIN
00804428008354
UPC
804428008354
Taxonomies, Classifications, and Categories
Type
2U Blank Keystone Patch Panel
Packaging
Weight per each
1.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential
standard
ROHS, CULUS, UL, UL, cULus
You must have an account to view stock levels

* All prices subject to change.