WP3501WH - One Port Surface MNT Box WH (M10)

Legrand-On-Q

  • $2.36 (Each)
  • $2.36 (Each)

  • $23.60 (Per 10)

  • $141.60 (Per 60)

In-Stock: 13 available locally (Nacogdoches, TX) ( change location)
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
WP3501WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3501-WH
Description
One Port Surface MNT Box WH (M10)
Provide Any Room With Phone or Data Connectivity Using This Versatile Surface Mount Box. Designed For Easy Wall Mounting, This 1-Port Box Ensures A Seamless Installation Process. Its High-Quality Construction and Universal Compatibility With All Keystone Wall Plates Make It An Excellent Choice For Both Residential and Commercial Applications.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
804428028536 / 0804428028536 / 00804428028536
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.36 (Each)
Carton
$23.60 (Per 10)
Standard Packaging
$141.60 (Per 60)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
19
Resources
Images
 
 
WP3501WH - Small Image
 
WP3501WH - Large Image
Attachments
 
 
WP3501WH - Specification Sheet
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
White
Dimensions and Weight
Thickness
0.07
Descriptions
Description
ONE PORT SURFACE MNT BOX WH (M10)
Extra Long Description
PAS WP3501WH ONE PORT SURFACE MNT B
Features
Provide any room with phone or data connectivity using this versatile Surface Mount Box. Designed for easy wall mounting, this 1-port box ensures a seamless installation process. Its high-quality construction and universal compatibility with all Keystone Wall Plates make it an excellent choice for both residential and commercial applications.
Long Description
Provide any room with phone or data connectivity using this versatile Surface Mount Box. Designed for easy wall mounting, this 1-port box ensures a seamless installation process. Its high-quality construction and universal compatibility with all Keystone Wall Plates make it an excellent choice for both residential and commercial applications.
Product Type
One Port Surface MNT Box WH (M10)
Additional Information
Cutout
Keystone
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3501WH
GTIN
00804428028536
UPC
804428028536
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
6 View Store
Nacogdoches
13 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat