WP3460LA - Cat 6 RJ45 T568 A/B Conn La (M20)

Legrand-On-Q

  • $8.42 (Each)
  • $8.42 (Each)

  • $168.40 (Per 20)

  • $1,010.40 (Per 120)

In-Stock: 13 available locally (Nacogdoches, TX) ( change location)
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
WP3460LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460-LA
Description
Cat 6 RJ45 T568 A/B Conn La (M20)
This High-Quality Cat 6 RJ45 Keystone Connector In Blue Is Designed For Use In All Keystone Wall Plates. The Standard Rca Front Jack Connects to CAT5, CAT5E, or CAT6 Cables Terminated With RJ-45 Plugs. The Vertical Design Simplifies Punchdown Termination, While Rear Retention Caps Ensure Secure Wire Connections. It Meets Category 6 Standards Described In Tia/Eia-568-B.2.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223300 - Datacom and network connectivity installation devices and equipment
UPC/EAN/GTIN
804428024378 / 0804428024378 / 00804428024378
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.42 (Each)
Carton
$168.40 (Per 20)
Standard Packaging
$1,010.40 (Per 120)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
146
Resources
Images
 
 
WP3460LA - Small Image
 
WP3460LA - Large Image
Attachments
 
 
WP3460LA - Specification Sheet
Other Links
 
 
WP3460LA - Other
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
Light Almond
Descriptions
Description
CAT 6 RJ45 T568 A/B CONN LA (M20)
Extra Long Description
PAS WP3460LA CAT 6 RJ45 T568 A/B CN
Features
This high-quality Cat 6 RJ45 Keystone Connector in blue is designed for use in all Keystone Wall Plates. The standard RCA front jack connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design simplifies punchdown termination, while rear retention caps ensure secure wire connections. It meets Category 6 standards described in TIA/EIA-568-B.2.
Long Description
This high-quality Cat 6 RJ45 Keystone Connector in blue is designed for use in all Keystone Wall Plates. The standard RCA front jack connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design simplifies punchdown termination, while rear retention caps ensure secure wire connections. It meets Category 6 standards described in TIA/EIA-568-B.2.
Product Type
Cat 6 RJ45 T568 A/B CNCTR La (M20)
Additional Information
Cable Type
CAT6
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3460-LA
GTIN
00804428024378
UPC
804428024378
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
Environmental Conditions
0 to 93% (relative humidity, non-condensing)
Nema Rating
0.63 x 0.87 x 1.26
Standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 146

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
13 View Store

Distribution Centers

Location Stock Available
DFW RDC
35 View Store
Tyler
93 View Store

A-L

Location Stock Available
Bridgeport
1 View Store
These alternate items can be purchased instead of WP3460LA.
Jump To:

Cross Referenced

These items are similar to WP3460LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ6LA Bryant Electric 00883778504181
5546-6LA Eaton Wiring Devices 00032664662065
HXJ6LA Hubbell Wiring Device-Kellems 00662620284996
61110-RT6 Leviton 00078477600849
WP3460-LA Legrand Pass & Seymour 00804428024378
1078F6AL GENERAL ELECTRIC n/a
203416LA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat