WP3460IV - Cat 6 RJ45 T568 A/B Conn Iv (M20)

Legrand-On-Q

  • $8.42 (Each)
  • $8.42 (Each)

  • $168.40 (Per 20)

  • $1,010.40 (Per 120)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
WP3460IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460-IV
Description
Cat 6 RJ45 T568 A/B Conn Iv (M20)
This High-Quality Cat 6 RJ45 Keystone Connector In Blue Is Designed For Use In All Keystone Wall Plates. The Standard Rca Front Jack Connects to CAT5, CAT5E, or CAT6 Cables Terminated With RJ-45 Plugs. The Vertical Design Simplifies Punchdown Termination, While Rear Retention Caps Ensure Secure Wire Connections. It Meets Category 6 Standards Described In Tia/Eia-568-B.2.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223300 - Datacom and network connectivity installation devices and equipment
UPC/EAN/GTIN
804428024385 / 0804428024385 / 00804428024385
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.42 (Each)
Carton
$168.40 (Per 20)
Standard Packaging
$1,010.40 (Per 120)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
36
Resources
Images
 
 
WP3460IV - Small Image
 
WP3460IV - Large Image
Attachments
 
 
WP3460IV - Specification Sheet
Other Links
 
 
WP3460IV - Other
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
Ivory
Descriptions
Description
CAT 6 RJ45 T568 A/B CONN IV (M20)
Extra Long Description
PAS WP3460IV CAT 6 RJ45 T568 A/B CN
Features
This high-quality Cat 6 RJ45 Keystone Connector in blue is designed for use in all Keystone Wall Plates. The standard RCA front jack connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design simplifies punchdown termination, while rear retention caps ensure secure wire connections. It meets Category 6 standards described in TIA/EIA-568-B.2.
Long Description
This high-quality Cat 6 RJ45 Keystone Connector in blue is designed for use in all Keystone Wall Plates. The standard RCA front jack connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design simplifies punchdown termination, while rear retention caps ensure secure wire connections. It meets Category 6 standards described in TIA/EIA-568-B.2.
Product Type
Cat 6 RJ45 T568 A/B CNCTR Iv (M20)
Additional Information
Cable Type
CAT6
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3460-IV
GTIN
00804428024385
UPC
804428024385
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0369
Carton
20
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
Texarkana
14 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of WP3460IV.
Jump To:

Cross Referenced

These items are similar to WP3460IV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ6I Bryant Electric 00883778500206
5546-6V Eaton Wiring Devices 00032664662089
HXJ6EI Hubbell Wiring Device-Kellems 00662620825267
61110-RI6 Leviton 00078477144572
CJ688TGEI Panduit 00074983395477
WP3460-IV Legrand Pass & Seymour 00804428024385

* All prices subject to change.

Begin Live Chat