WP3460BE - Cat 6 RJ45 T568 A/B Conn BL (M20)

Legrand-On-Q

  • $8.17 (Each)
  • $8.17 (Each)

  • $163.40 (Per 20)

  • $980.40 (Per 120)

In-Stock: 0 available locally (Lawrence, KS) (change location)
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
WP3460BE
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460-BE
Description
Cat 6 RJ45 T568 A/B Conn BL (M20)
This High-Quality Cat 6 RJ45 Keystone Connector In Blue Is Designed For Use In All Keystone Wall Plates. The Standard Rca Front Jack Connects to CAT5, CAT5E, or CAT6 Cables Terminated With RJ-45 Plugs. The Vertical Design Simplifies Punchdown Termination, While Rear Retention Caps Ensure Secure Wire Connections. It Meets Category 6 Standards Described In Tia/Eia-568-B.2.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024415 / 00804428024415
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.17 (Each)
Carton
$163.40 (Per 20)
Standard Packaging
$980.40 (Per 120)
Stock Availability
Lawrence
0 (Find nearest stock)
Lenexa
0
All Stores
4
Resources
Images
 
 
WP3460BE - Small Image
 
WP3460BE - Large Image
Brochures
 
 
WP3460BE - Brochure
Other Links
 
 
WP3460BE - Other
 
WP3460BE - Other
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
High Impact Flame Retardant Plastic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
0.87?x0.67?x1.29?
Descriptions
Product Type
Cat 6 RJ45 T568 A/B CNCTR BL (M20)
extra long description
OnQ WP3460BE CAT 6 RJ45 T568 A/B CN
Description
CAT 6 RJ45 T568 A/B CONN BL (M20)
Long Description
This high-quality Cat 6 RJ45 Keystone Connector in blue is designed for use in all Keystone Wall Plates. The standard RCA front jack connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design simplifies punchdown termination, while rear retention caps ensure secure wire connections. It meets Category 6 standards described in TIA/EIA-568-B.2.
Features
This high-quality Cat 6 RJ45 Keystone Connector in blue is designed for use in all Keystone Wall Plates. The standard RCA front jack connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design simplifies punchdown termination, while rear retention caps ensure secure wire connections. It meets Category 6 standards described in TIA/EIA-568-B.2.
Special Features
Creates an Ethernet port. Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. Rear retention caps ensure secure wire termination. Vertical design for easy punchdown termination. T568 and T568B wiring labels included. Meets Category 6 desc
Additional Information
cutout
Cat6 RJ45 Punchdown
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3460-BE
GTIN
00804428024415
UPC
804428024415
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keystone Insert
Packaging
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WP3460BE.
Jump To:

Cross Referenced

These items are similar to WP3460BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ6B Bryant Electric 00883778500169
5546-6BL Eaton Wiring Devices 00032664662058
HXJ6BK Hubbell Wiring Device-Kellems 00662620825328
86-396 Ideal Industries 783250863969
86396 Ideal Industries 783250989379
61110-RL6 Leviton 00078477144657
CJ688TGBU Panduit 00074983395460
WP3460-BE Legrand Pass & Seymour 00804428024415
203416BL GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat