WP3455IV - Bulk Pack 10 Blank Insert Iv

Legrand-On-Q

  • $4.26 (Each)
  • $4.26 (Each)

  • $255.60 (Per 60)
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
WP3455IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3455-IV
Description
Bulk Pack 10 Blank Insert Iv
This 10 Pack Bag Ofhigh Quality Inserts Is For Use In All Keystone Wall Plates
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024705 / 00804428024705
Weight per unit
0.0102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Standard Packaging
$255.60 (Per 60)
Resources
Images
 
 
WP3455IV - Large Image
 
WP3455IV - Small Image
 
WP3455IV - Large Image
Other Links
 
 
WP3455IV - Other
 
WP3455IV - Other
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
0.87“x0.67“x0.79”
Descriptions
Description
BULK PACK 10 BLANK INSERT IV
Product Type
Bulk Pack 10 Blank Insert Iv
extra long description
OnQ WP3455IV BULK PACK 10 BLANK INS
Long Description
This 10 pack bag ofhigh quality inserts is for use in all Keystone Wall Plates
Special Features
High quality anyport insert is for use in all multimedia wallplates. Designed to cover unused ports until needed. Durable plastic construction. For use in all keystone wallplates.
Additional Information
cutout
Blank
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3455-IV
GTIN
00804428024705
UPC
804428024705
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keystone Insert
Packaging
Weight per each
0.0102
Carton
1
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3455IV.
Jump To:

Cross Referenced

These items are similar to WP3455IV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
107BN0IV GENERAL ELECTRIC n/a
203101IV GENERAL ELECTRIC n/a
WP3455-IV Legrand Pass & Seymour 00804428024705

* All prices subject to change.

Begin Live Chat