WP3450LA - Cat 5E RJ45 T568 A/B Conn La (M20)

Legrand-On-Q

  • $5.02 (Each)
  • $5.02 (Each)

  • $100.40 (Per 20)

  • $602.40 (Per 120)

In-Stock: 55 available locally (Nacogdoches, TX) ( change location)
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
WP3450LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3450-LA
Description
Cat 5E RJ45 T568 A/B Conn La (M20)
Keystone Connector, Snap-In Connection, 5 Category Level, Light Almond, 1.28 In Length, 0.64 In Width, 0.87 In Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223300 - Datacom and network connectivity installation devices and equipment
UPC/EAN/GTIN
804428024866 / 0804428024866 / 00804428024866
Weight per unit
0.0391 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Carton
$100.40 (Per 20)
Standard Packaging
$602.40 (Per 120)
Stock Availability
Nacogdoches
55 (Check another store)
All Stores
202
Resources
Images
 
 
WP3450LA - Small Image
 
WP3450LA - Large Image
 
WP3450LA - Large Image
Other Links
 
 
WP3450LA - Other
 
WP3450LA - Other
 
WP3450LA - Other
 
WP3450LA - Other
Attachments
 
 
WP3450LA - Specification Sheet
Brochures
 
 
WP3450LA - Brochure
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
Light Almond
Dimensions and Weight
Height
0.87 in
Length
1.28 in
Width
0.64 in
Descriptions
Description
CAT 5E RJ45 T568 A/B CONN LA (M20)
Extra Long Description
PAS WP3450LA CAT 5E RJ45 T568 A/B C
Features
The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs.
Long Description
Keystone Connector, Snap-In Connection, 5 Category Level, Light Almond, 1.28 in Length, 0.64 in Width, 0.87 in Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 lb
Product Type
Keystone Connector
Short Description
Keystone Connector, Light Almond, Plastic
Special Features
RJ25 Configuration;Wall Plated Mount
Additional Information
Cable Type
CAT5e
Category Level
5
Connection Type
Snap-In
Maximum Operating Temperature
+140 °F
Minimum Operating Temperature
+14 °F
Standards Met
RoHS Compliant
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3450LA
GTIN
00804428024866
UPC
804428024866
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.04 lb
Weight per each
0.0391
Carton
20
Package
120
Uses, Certifications, and Standards
Environmental Conditions
0 to 93% (relative humidity, non-condensing)
Standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 202

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
55 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of WP3450LA.
Jump To:

Similar Items

Similar items are close alternatives to WP3450LA, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat