WP3450IV - Cat 5E RJ45 T568 A/B Conn Iv (M20)

Legrand-On-Q

  • $4.88 (Each)
  • $4.88 (Each)

  • $97.60 (Per 20)

  • $585.60 (Per 120)

Availability: In Stock Locally
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
WP3450IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3450-IV
Description
Cat 5E RJ45 T568 A/B Conn Iv (M20)
Enhance Your Network Setup With This High-Quality Category 5E RJ45 Keystone Connector In Ivory. Designed For Easy Punchdown Termination, This Vertical Insert Ensures Secure and Reliable Connections. Compatible With All Keystone Wall Plates, It Features Rear Retention Caps For Secure Wire Termination and Meets Category 5E Performance Standards.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024859 / 00804428024859
Weight per unit
0.0391 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.88 (Each)
Carton
$97.60 (Per 20)
Standard Packaging
$585.60 (Per 120)
Resources
Images
 
 
WP3450IV - Small Image
 
WP3450IV - Large Image
Brochures
 
 
WP3450IV - Brochure
Other Links
 
 
WP3450IV - Other
 
WP3450IV - Other
 
WP3450IV - Other
 
WP3450IV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Ivory
Finish
Molded plastic chemically etched with diamond core finish
Dimensions and Weight
Size
0.67 x 076 x 1.18 (17.02 x 19.30 x 29.97)
Descriptions
extra long description
OnQ WP3450IV CAT 5E RJ45 T568 A/B C
Product Type
Cat 5E RJ45 T568 A/B CNCTR Iv (M20)
Long Description
Enhance your network setup with this high-quality Category 5e RJ45 Keystone Connector in ivory. Designed for easy punchdown termination, this vertical insert ensures secure and reliable connections. Compatible with all Keystone wall plates, it features rear retention caps for secure wire termination and meets Category 5e performance standards.
Special Features
Quick Connect, Cat 5e, RJ45, Keystone connector
Description
CAT 5E RJ45 T568 A/B CONN IV (M20)
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3450-IV
GTIN
00804428024859
UPC
804428024859
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight per each
0.0391
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
Temperature Rating
14 to 140 F (-10 to 60 C)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3450IV.
Jump To:

Cross Referenced

These items are similar to WP3450IV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ5EI Bryant Electric 00883778500121
5547-5EV Eaton Wiring Devices 00032664662164
HXJ5EEI Hubbell Wiring Device-Kellems 00662620825052
5G108-RI5 Leviton 00078477170304
WP3450-IV Legrand Pass & Seymour 00804428024859
1078F5IV GENERAL ELECTRIC n/a
1078F6IV GENERAL ELECTRIC n/a
203415IV GENERAL ELECTRIC n/a
203425IV GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat