WP3425IV - RJ25 Conn Iv (M20)

Legrand-On-Q

  • $3.54 (Each)
  • $3.54 (Each)

  • $70.80 (Per 20)

  • $424.80 (Per 120)
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
WP3425IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3425-IV
Description
RJ25 Conn Iv (M20)
This High-Quality RJ25 (6P6C) Keystone Connector Is Designed For Use In Any Keystone Wall Plate. It Features Rear Retention Caps to Ensure Secure Wire Termination, Making It A Reliable Choice For Your Network Setup.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024996 / 00804428024996
Weight per unit
0.0321 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.54 (Each)
Carton
$70.80 (Per 20)
Standard Packaging
$424.80 (Per 120)
Resources
Images
 
 
WP3425IV - Small Image
 
WP3425IV - Large Image
Other Links
 
 
WP3425IV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulation Resistance: > 10
connection
RJ25 Female
Material, Color, and Finish
Finish
Smooth plastic
Color
Ivory
Dimensions and Weight
Size
1.1 x 0.67 x 0.87 (27.95 x 16.90 x 22)
Descriptions
Product Type
RJ25 Connector Ivory (M20)
extra long description
OnQ WP3425IV RJ25 CONNECTOR IVORY (
Description
RJ25 CONN IV (M20)
Long Description
This high-quality RJ25 (6P6C) Keystone Connector is designed for use in any Keystone wall plate. It features rear retention caps to ensure secure wire termination, making it a reliable choice for your network setup.
Special Features
Quick Connect
Additional Information
Resistance
500 (@ 100 VDC)
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3425-IV
GTIN
00804428024996
UPC
804428024996
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ25 6-Position, 6-Conductor Telephone connector
Packaging
Weight per each
0.0321
Carton
20
Package
120
Uses, Certifications, and Standards
Temperature Rating
-10 to 60 F (-23.33 to 15.56 C)
environmental conditions
10 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS
Enclosure
High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3425IV.
Jump To:

Similar Items

Similar items are close alternatives to WP3425IV, though they may not be 100% alike.

Keystone RJ25C 6P/6C Cat 3 Usoc Wiring Ivory
  • Our Part #: KS6UI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS6U-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($174.50) ·
KS6UI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat