WP3403WH - 1G Wallplate 3-Port WH (M10)

Legrand-On-Q

  • $1.87 (Each)
  • $1.87 (Each)

  • $18.70 (Per 10)

  • $112.20 (Per 60)

In-Stock: 51 available locally (Alexandria, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
WP3403WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3403WH
Description
1G Wallplate 3-Port WH (M10)
Wall Plated, 3 Ports, 1 Gang, White, 1.1 CM Length, 2.94 In Width, 0.01 LB
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025665 / 00804428025665
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$18.70 (Per 10)
Standard Packaging
$112.20 (Per 60)
Stock Availability
Alexandria
51 (Check another store)
All Stores
1,563
Resources
Images
 
 
WP3403WH - Small Image
 
WP3403WH - Large Image
 
WP3403WH - Large Image
Features
Number of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.1 cm
Width
2.94 in;7.5 cm
Size
4.69“x2.94“x0.44”
Descriptions
Product Type
Wall Plated
Long Description
Wall Plated, 3 Ports, 1 Gang, White, 1.1 cm Length, 2.94 in Width, 0.01 lb
Features
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.
Short Description
Wall Plated, 3 Ports, 1G, White, Plastic
Special Features
Wall Box Mount
extra long description
OnQ WP3403WH 1G WALL PLATE 3-PORT W
Description
1G WALLPLATE 3-PORT WH (M10)
Additional Information
Number of Ports
3
package quantity
60 PK
Standards Met
RoHS Compliant;UL Listing No: ANSI/UL 1863
Made in USA
yes
cutout
3 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3403WH
GTIN
00804428025665
UPC
804428025665
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Keystone Wallplate
Packaging
Weight
0.01 lb
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Application
Residential
Mounting
WALL BOX
These alternate items can be purchased instead of WP3403WH.
Jump To:

Similar Items

Similar items are close alternatives to WP3403WH, though they may not be 100% alike.

Eaton Modular Wallplate, 3 Port Modular, Midsize, WH
  • Our Part #: 5530WMSP
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5530W-MSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($91.25)
5530WMSP - Eaton Wiring Devices

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.65

Each

QTY:
Each
Add
3-Port Keystone Wall Plate W/Out Label Window White
  • Our Part #: KTPD3W
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTPD3-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($13.60) · 100 ($136.00)
KTPD3W - Pass & Seymour/Legrand

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.36

Each

QTY:
Each
Add

* All prices subject to change.