WP3220WH - Pre-Con 2PORT STPP PH/Data 2RJ45 (M6)

Legrand-On-Q

  • $12.40 (Each)
  • $12.40 (Each)

  • $74.40 (Per 6)

  • $446.40 (Per 36)

Availability: Currently Out Of Stock
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
WP3220WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3220-WH
Description
Pre-Con 2PORT STPP PH/Data 2RJ45 (M6)
Combine Phone and Data Connections In One Convenient Location With The Pre-Configured 2-Port Strap. This Strap Provides A Quick and Easy Installation Into Any Standard Decorator Opening, Offering Both Phone and Data Connectivity In A Single, Clean Setup. Perfect For Optimizing Space and Ensuring A Professional Look, This Strap Is An Essential Addition to Your Home or Office.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428029007 / 00804428029007
Weight per unit
0.0269 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.40 (Each)
Carton
$74.40 (Per 6)
Standard Packaging
$446.40 (Per 36)
Resources
Images
 
 
WP3220WH - Small Image
 
WP3220WH - Large Image
Other Links
 
 
WP3220WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19"x1.65"x1.29"
Descriptions
Description
PRE-CON 2PORT STPP PH/DATA 2RJ45 (M6)
extra long description
OnQ WP3220WH PRE-CON 2PORT STPP PH/
Product Type
Pre-Con 2PORT STPP PH/Data 2RJ45 (M6)
Long Description
Combine phone and data connections in one convenient location with the Pre-Configured 2-Port Strap. This strap provides a quick and easy installation into any standard Decorator opening, offering both phone and data connectivity in a single, clean setup. Perfect for optimizing space and ensuring a professional look, this strap is an essential addition to your home or office.
Special Features
Fits in any decorator opening. Contains both phone and data connections. UL listed.
Additional Information
cutout
2 RJ45
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3220-WH
GTIN
00804428029007
UPC
804428029007
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Preconfigured Decorator Strap
Packaging
Weight per each
0.0269
Carton
6
Package
36
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat