WP1011WH - Pre-Config Hdmi 2PORT Strap WH(M10)

Legrand-On-Q

  • $35.16 (Each)
  • $35.16 (Each)

  • $351.60 (Per 10)

  • $2,109.60 (Per 60)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
WP1011WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP1011-WH
Description
Pre-Config Hdmi 2PORT Strap WH(M10)
Junction Box, Wall Mount;Box Mount, High Impact Flame Retardant Plastic, White, 1.65 In Length, 1.25 In Width, 4.19 In Height, 0.0100 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
804428028901 / 0804428028901 / 00804428028901
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.16 (Each)
Carton
$351.60 (Per 10)
Standard Packaging
$2,109.60 (Per 60)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
33
Resources
Images
 
 
WP1011WH - Small Image
 
WP1011WH - Large Image
 
WP1011WH - Large Image
Attachments
 
 
WP1011WH - Specification Sheet
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
High Impact Flame Retardant Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
4.19 in
Length
1.65 in
Width
1.25 in
Descriptions
Description
PRE-CONFIG HDMI 2PORT STRAP WH(M10)
Extra Long Description
PAS WP1011WH PRE-CONFIG HDMI 2PORT
Features
Get the latest in HD with this pre-configured HDMI strap.
Long Description
Junction Box, Wall Mount;Box Mount, High Impact Flame Retardant Plastic, White, 1.65 in Length, 1.25 in Width, 4.19 in Height, 0.0100 lb
Product Type
Junction Box
Short Description
Pre-Configured HDMI 2-Port Strap, White
Additional Information
For Use With
Keystone Insert
Mounting Type
Wall Mount;Box Mount
Standards Met
Approval ANSI/UL 1863;CAN/CSA C22.2 182.4-1990;RoHS Compliant
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP1011WH
GTIN
00804428028901
UPC
804428028901
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.0100 lb
Weight per each
0.0142
Carton
10
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
4 View Store

Distribution Centers

Location Stock Available
Lubbock
6 View Store
West Wichita
9 View Store

M-Z

Location Stock Available
Waco
5 View Store

* All prices subject to change.

Begin Live Chat