WNRL63WH - Netatmo Wireless Dimmer WH

Legrand-Pass & Seymour

  • $46.93 (Each)
  • $46.93 (Each)

  • $469.30 (Per 10)

Available from manufacturer.
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
WNRL63WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNRL63WH
Description
Netatmo Wireless Dimmer WH
Pair This Battery-Operated, Wireless Dimmer With A Radiant Smart Tru-Universal Dimmer With Netatmo, Then Add It to Any Wall to Control The Same Light From An Additional Location. No Wires or Tools Needed. Use The Included Adhesive to Mount Anywhere In Minutes. Perfect As A Remote Dimmer Switch In Rooms Not Wired For 3-Way Control. Smart Lighting Lets You Set The Exact Lighting You Need, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliabili
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/EAN/GTIN
785007289732 / 0785007289732 / 00785007289732
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.93 (Each)
Standard Packaging
$469.30 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
WNRL63WH - Small Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
Other Links
 
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
Attachments
 
 
WNRL63WH - Specification Sheet
Brochures
 
 
WNRL63WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle
Number Of Gangs
1
Poles
Multi-Location
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Finish
SATIN
Descriptions
Description
NETATMO WIRELESS DIMMER WH
Extra Long Description
PAS WNRL63WH NETATMO WIRELESS DIMME
Features
Battery-Operated, Smart Lighting, Locator Light, With Netatmo
Long Description
Pair this battery-operated, wireless dimmer with a radiant Smart Tru-Universal Dimmer with Netatmo, then add it to any wall to control the same light from an additional location. No wires or tools needed. Use the included adhesive to mount anywhere in minutes. Perfect as a remote dimmer switch in rooms not wired for 3-way control. Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliabili
Product Type
Netatmo Wireless Dimmer, WH
Special Features
Wireless Smart Dimmer
Additional Information
Connection Type
Wireless
Electrical Rating
120V 700W (ELV), 120V 5A (Fan Control), 120V 1100W (Halogen), 120V 450W (LED), 120V 2000W (Incandescent), 120V 1600VA (MLV), 120V 450W (CFL), 120V 8A (EFL), 120V 16A (Fluorescent)
Indoor/Outdoor
Indoor
Mounting Type
Wall Box, Surface Mount
Number Of Switches
1.0
Switch Type
Paddle
Voltage
3.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNRL63WH
GTIN
00785007289732
UPC
785007289732
Taxonomies, Classifications, and Categories
Type
Dimmer
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
CULUS, UL, FCC, ROHS, CULUS, IC, ROHS, IC, FCC, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area