WNRCB40WH - Radiant Netatmo Wireless Scene Switch WH

Legrand-Pass & Seymour

  • $63.29 (Each)
  • $63.29 (Each)

  • $632.90 (Per 10)

In-Stock: 1 available at other locations ( find a store with stock)
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
WNRCB40WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNRCB40WH
Description
Radiant Netatmo Wireless Scene Switch WH
Smart Lighting Lets You Set The Exact Lighting You Need, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliability, Radiant Registered With Netatmo Leverages Leading Netatmo Technology to Provide An Ideal Solution For Larger Homes With Many Smart Products. Start With The Smart Gateway to Establish A Robust and Dedicated Mesh Network, Then Add Smart Switches, Dimmers and Outlets to Build A Solution That Perfectly Fits A Home’S Unique Space and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
N/A
UPC/EAN/GTIN
785007432121 / 0785007432121 / 00785007432121
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.29 (Each)
Standard Packaging
$632.90 (Per 10)
Stock Availability
Hendersonville
0 (Find nearest stock)
Nashville RDC
0
All Stores
1
Resources
Attachments
 
 
WNRCB40WH - Specification Sheet
Other Links
 
 
WNRCB40WH - Other
 
WNRCB40WH - Other
 
WNRCB40WH - Other
 
WNRCB40WH - Other
 
WNRCB40WH - Other
 
WNRCB40WH - Other
 
WNRCB40WH - Other
 
WNRCB40WH - Other
 
WNRCB40WH - Other
Images
 
 
WNRCB40WH - Small Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
Brochures
 
 
WNRCB40WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Wireless
Material
Polycarbonate
Number Of Gangs
1
Poles
Multi-Location
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Finish
SATIN
Descriptions
Description
RADIANT NETATMO WIRELESS SCENE SWITCH WH
Extra Long Description
PAS WNRCB40WH RADIANT NETATMO WIREL
Features
Smart Lighting, Battery-Operated, With Netatmo
Long Description
Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant Registered with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dimmers and outlets to build a solution that perfectly fits a home’s unique space and
Product Type
Radiant Netatmo Wireless Scene Switch WH
Special Features
Adjusting multiple lights with one touch, this switch easily activates lighting scenes to set the perfect atmosphere.
Additional Information
Indoor/Outdoor
Indoor
Mounting Type
Surface Mount, Wall Box
Number Of Switches
4.0
Switch Type
Button
Voltage
3.0 V
Wall Plate Included
YES
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
WNRCB40WH
GTIN
00785007432121
UPC
785007432121
Taxonomies, Classifications, and Categories
Type
Controller
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Environmental Conditions
85% (relative humidity, non-condensing)
Standard
UL, ROHS, IC, CULUS, FCC, FCC, IC, ROHS, UL, CULUS, RoHS, UL, cULus, FCC, IC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WNRCB40WH.
Jump To:

Cross Referenced

These items are similar to WNRCB40WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D2SCS-1BW Leviton 00078477472644
PJ2-4B-GWH-EL2 Lutron Electronics 00784276101707

* All prices subject to change.

Begin Live Chat