WIUCED10GL - Weather Proof In Use Cover 1G Extra Duty Gy

Legrand-Pass & Seymour

  • $23.53 (Each)
  • $23.53 (Each)

  • $282.36 (Per 12)
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
WIUCED10GL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUCED10GL
Description
Weather Proof In Use Cover 1G Extra Duty Gy
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 5.34 In Length, 5 In Width, Box Mount, 0.84 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007320824 / 00785007320824
Weight per unit
0.7225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.53 (Each)
Standard Packaging
$282.36 (Per 12)
Resources
Images
 
 
WIUCED10GL - Large Image
 
WIUCED10GL - Small Image
 
WIUCED10GL - Large Image
Specifications Sheets
 
 
WIUCED10GL - Specification Sheet
Other Links
 
 
WIUCED10GL - Other
 
WIUCED10GL - Other
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
Polycarbonate
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
5.34 in
Width
5 in
Size
5.0" (Depth) x 5.34" (Width) x 7.40" (Height)
Descriptions
Product Type
Outlet Cover
Long Description
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 5.34 in Length, 5 in Width, Box Mount, 0.84 lb/EA
Features
Extra Heavy-Duty While-In-Use Weatherproof Cover 1 Gang Deep, Gray.
Short Description
Outlet Cover, Polycarbonate, Gray, While-in-Use HD, 1 Gang
Special Features
Extra Heavy-Duty Weatherproof Cover Withstand Electrical Device Protection
extra long description
P&S WIUCED10GL WP IN USE CVR 1G XTR
Description
WEATHER PROOF IN USE COVER 1G EXTRA DUTY GY
Construction
Heavy Duty
Additional Information
Mounting Type
Box Mount
Standards Met
cULus Listed;CSA Listed;CURUS Listed;FSUL Listed;UL Listed;RoHS;ECCN EAR99
package quantity
1 ct
Made in USA
yes
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WIUCED10GL
sub brand
Pass & Seymour
GTIN
00785007320824
UPC
785007320824
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate Accessories
Packaging
Weight
0.84 lb/EA
Weight per each
0.7225
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
BOX
standard
CULUS, cULus, CSA Listed, cURus, FSUL, UL Listed, RoHS
nema rating
NEC Section 406.8(B)(1) for Wet Locations/NEMA 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat