TR63HI - TR Hosp Recp 20A 125V Iv

Legrand-Pass & Seymour

  • $52.27 (Each)
  • $52.27 (Each)

  • $5,227.00 (Per 100)
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
TR63HI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR63-HI
Description
TR Hosp Recp 20A 125V Iv
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007145250 / 0785007145250 / 00785007145250
Weight per unit
0.2515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.27 (Each)
Standard Packaging
$5,227.00 (Per 100)
Resources
Images
 
 
TR63HI - Large Image
 
TR63HI - Small Image
 
TR63HI - Video
Brochures
 
 
TR63HI - Brochure
Other Links
 
 
TR63HI - Other
 
TR63HI - Other
 
TR63HI - Other
 
TR63HI - Other
 
TR63HI - Other
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
125
Number of Wires
3
connection
Back and side wire
Wire Size
14 - 10
amperage rating
20
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Width
.900
Height
3.281
Descriptions
Product Type
Tampr Resistnt Hosp Recp 20A 125V I
extra long description
P&S TR63HI TAMPR RESISTNT HOSP RECP
Description
TR HOSP RECP 20A 125V IV
Long Description
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
Special Features
Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. Exclusive patented feature, circuit label on face allows permanent circuit identification. Extra heavy-duty brass, one-piece mounting strap with integral ground. One-piece, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Impact-resistant nylon face and back body. Easily accessed break-off, line-contact conne
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, Commercial, Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR63-HI
GTIN
00785007145250
UPC
785007145250
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2515
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Application
Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR63HI.
Jump To:

Cross Referenced

These items are similar to TR63HI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY8300ITR Bryant Electric 00781786005815
TR8300V Eaton Wiring Devices 00032664554629
HBL8300SGIA Hubbell Wiring Device-Kellems 00783585152288
8300-SGI Leviton 00078477057186
TR63HI Legrand Pass & Seymour 00785007145250
GE8300T2 GENERAL ELECTRIC n/a
GE8300TR2 GENERAL ELECTRIC n/a
HBL8300SGI GENERAL ELECTRIC n/a
TR83I GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat