TR5262USBGRY - Duplex Recp 15A TR Spec W/3.1A Usb Charge Gy

Legrand-Pass & Seymour

  • $44.55 (Each)
  • $44.55 (Each)

  • $445.50 (Per 10)

  • $2,227.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TR5262USBGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR-5262USBGRY
Description
Duplex Recp 15A TR Spec W/3.1A Usb Charge Gy
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Duplex Receptacle and Two Usb Type-A Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007031638 / 0785007031638 / 00785007031638
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.55 (Each)
Carton
$445.50 (Per 10)
Standard Packaging
$2,227.50 (Per 50)
Resources
Images
 
 
TR5262USBGRY - Small Image
 
TR5262USBGRY - Large Image
Brochures
 
 
TR5262USBGRY - Brochure
Other Links
 
 
TR5262USBGRY - Other
 
TR5262USBGRY - Other
 
TR5262USBGRY - Other
 
TR5262USBGRY - Other
 
TR5262USBGRY - Other
 
TR5262USBGRY - Other
Features
Phase
1
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
connection
Side & Back Wired
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
1.392
Width
1.693
Height
3.281
Descriptions
Product Type
Dup Rec 15A TR Spec W/3.1A Usb CHRG Gy
extra long description
P&S TR5262USBGRY DUP REC 15A TR SPE
Description
DUPLEX RECP 15A TR SPEC W/3.1A USB CHARGE GY
Long Description
Designed for commercial markets with strength and durability in mind, this combination duplex receptacle and two USB Type-A features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Features
USB-A Charging
Special Features
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.
Additional Information
Voltage
125.0 V
Outlet Type
Tamper-Resistant, USB-Charging
Dielectric Strength
Withstands 2000V minimum
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR-5262USBGRY
GTIN
00785007031638
UPC
785007031638
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3392
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Mounting
BOX
standard
UL, FEDSPEC, CULUS, CSA Listed, cULus, FSUL, UL Listed, RoHS, FEDSPEC
environmental conditions
UL94 V2
Application
Commercial
You must have an account to view stock levels
These alternate items can be purchased instead of TR5262USBGRY.
Jump To:

Similar Items

Similar items are close alternatives to TR5262USBGRY, though they may not be 100% alike.

Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, Gy
  • Our Part #: TR7765GYB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR7765GY-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($378.30)
TR7765GYB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.83

Each

QTY:
Each
Add
Decorator Combination 15A 125V Tamper-Resistant Outlet With Two Usb Chargers - G...
  • Our Part #: TR5261USBGRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TR5261USBGRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
TR5261USBGRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

false