TR15USBACW - 15A 125V Duplex TR Recp + Usba Usbc 3.1A WH

Legrand-Pass & Seymour

  • $40.32 (Each)
  • $40.32 (Each)

  • $2,016.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TR15USBACW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR15USBACW
Description
15A 125V Duplex TR Recp + Usba Usbc 3.1A WH
Combination Tamper-Resistant 15A Duplex Convenience Receptacles With Two 3.1A Usb Charging Ports Type A and C
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007181531 / 00785007181531
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.32 (Each)
Standard Packaging
$2,016.00 (Per 50)
Resources
Images
 
 
TR15USBACW - Small Image
 
TR15USBACW - Large Image
 
TR15USBACW - Large Image
 
TR15USBACW - Large Image
 
TR15USBACW - Large Image
Brochures
 
 
TR15USBACW - Brochure
Other Links
 
 
TR15USBACW - Other
 
TR15USBACW - Other
 
TR15USBACW - Other
 
TR15USBACW - Other
 
TR15USBACW - Other
Features
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
15A 125V Dup TR Rec + Usba Usbc 3.1A WH
extra long description
P&S TR15USBACW 15A 125V DUP TR REC
Long Description
Combination Tamper-Resistant 15A Duplex Convenience Receptacles with two 3.1A USB charging ports Type A and C
Features
USB-C Charging, USB-A Charging
Description
15A 125V DUPLEX TR RECP + USBA USBC 3.1A WH
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, USB-Charging
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR15USBACW
GTIN
00785007181531
UPC
785007181531
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, UL, CULUS, FEDSPEC
You must have an account to view stock levels

* All prices subject to change.