TPTELTV - 1 Tele/1 F Type Coax In 1G TP Plate

Legrand-On-Q

  • $6.77 (Each)
  • $6.77 (Each)

  • $676.54 (Per 100)
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
TPTELTV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTELTV
Description
1 Tele/1 F Type Coax In 1G TP Plate
Wall Plate, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Brown, Zinc Plated (Strap), 0.11955 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247602 / 00785007247602
Weight per unit
0.1411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Carton
$6.77 (Each)
Standard Packaging
$676.54 (Per 100)
Resources
Images
 
 
TPTELTV - Small Image
 
TPTELTV - Large Image
 
TPTELTV - Large Image
Brochures
 
 
TPTELTV - Brochure
Other Links
 
 
TPTELTV - Other
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
Thermoplastic;Steel (Strap)
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Color
Brown
Finish
Zinc Plated (Strap)
Dimensions and Weight
Thickness
.50
Size
6"
Descriptions
Product Type
Wall Plate
Features
Combination f type coaxial connector and four conductor RJ11 telephone jack. Brown
Short Description
Thermoplastic, Flush Mount, Wallplate, Brown
Long Description
Wall Plate, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Thermoplastic;Steel (Strap) Material, Brown, Zinc Plated (Strap), 0.11955 lb
Special Features
1 Ghz Coaxial Connector & 2-Line Phone Jack Wall Plate
Description
1 TELE/1 F TYPE COAX IN 1G TP PLATE
extra long description
OnQ TPTELTV 1 TELE/1 F TYPE COAX IN
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Flush Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;UL 1863;CSA Certified
Made in USA
yes
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTELTV
GTIN
00785007247602
UPC
785007247602
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wall Plate
Availability
Status
Inactive
Packaging
Weight
0.11955 lb
Weight per each
0.1411
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Telephone Line Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat