TPJ1W - Trademaster WP Jumbo 1G Toggle WH

Legrand-Pass & Seymour

  • $0.59 (Each)
  • $0.59 (Each)

  • $11.79 (Per 20)

  • $58.93 (Per 100)

  • $117.86 (Per 200)
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
TPJ1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ1W
Description
Trademaster WP Jumbo 1G Toggle WH
Jumbo Wall Plate, 1 Gang, 4.9 In, 0.070 In Thickness, Nylon Material, White, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025149 / 0785007025149 / 00785007025149
Weight per unit
0.0705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$11.79 (Per 20)
Standard Packaging
$117.86 (Per 200)
Resources
Images
 
 
TPJ1W - Small Image
 
TPJ1W - Large Image
Other Links
 
 
TPJ1W - Other
 
TPJ1W - Other
Brochures
 
 
TPJ1W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.9 in
Descriptions
Product Type
Jumbo Wall Plate
extra long description
P&S TPJ1W TRADEMASTER WP JUMBO 1G T
Long Description
Jumbo Wall Plate, 1 Gang, 4.9 in, 0.070 in Thickness, Nylon Material, White, 0.0700 lb
Features
Trademaster Jumbo Wall Plate, single gang, toggle plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.
Short Description
1 Gang, Jumbo Wall Plate, White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER WP JUMBO 1G TOGGLE WH
Additional Information
dimensions
4.9 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified
Made in USA
yes
Wall Plate Type
Dimmer/Switch
cutout
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ1W
GTIN
00785007025149
UPC
785007025149
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Juinor Jumbo Wall Plate
Packaging
Weight
0.0700 lb
Weight per each
0.0705
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPJ1W.
Jump To:

Cross Referenced

These items are similar to TPJ1W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2144W Eaton Wiring Devices 00032664232503
8811O-A Enerlites 00883951212018
8811O-W Enerlites 00883951212001
NPJJ1W Hubbell Wiring Device-Kellems 00883778306709
88101 Leviton 00078477440728
81811 Morris 00601986818117
SPO1W Legrand Pass & Seymour 00785007681116
TPJ1 Legrand Pass & Seymour 00785007025088
TPJ1-W Legrand Pass & Seymour 00785007025149
2144A Eaton Wiring Devices n/a
NPJJ1 Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat