TPCATV - F Type Coax Connector W/TP Wallplate

Legrand-On-Q

  • $3.83 (Each)
  • $3.83 (Each)

  • $38.34 (Per 10)

  • $383.37 (Per 100)

In-Stock: 7 available locally (Longview, TX) (change location)
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
TPCATV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV
Description
F Type Coax Connector W/TP Wallplate
Communication Device, 1 Gang, Brown, 0.09987 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247503 / 0785007247503 / 00785007247503
Weight per unit
0.0956 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.83 (Each)
Carton
$38.34 (Per 10)
Standard Packaging
$383.37 (Per 100)
Stock Availability
Longview
7 (Check another store)
All Stores
232
Resources
Images
 
 
TPCATV - Small Image
 
TPCATV - Large Image
 
TPCATV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
insulation
Bare
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Thickness
.40
Size
6"
Descriptions
Product Type
Communication Device
Long Description
Communication Device, 1 Gang, Brown, 0.09987 lb
Features
Single gang, F type coax connector with wall plate. Brown.
Short Description
Communication Device, 1-Coax, 1G, Brown, Nickel Plated Steel
Special Features
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end
extra long description
OnQ TPCATV F TYPE COAX CONNECTOR W/
Description
F TYPE COAX CONNECTOR W/TP WALLPLATE
Additional Information
package quantity
100 PK
Standards Met
cULus Listed
Made in USA
yes
Wall Plate Type
Preconfigured, Coaxial
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
TPCATV
Brand
Pass and Seymour
GTIN
00785007247503
UPC
785007247503
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Communication Device
Packaging
Weight
0.09987 lb
Weight per each
0.0956
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TPCATV.
Jump To:

Cross Referenced

These items are similar to TPCATV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6601-A Enerlites 00883951210939
32-3060 GC-Waldom Electronics 00010151326652
32-3060-BU GC-Waldom Electronics 00010151326645
NS750 Hubbell Wiring Device-Kellems n/a
85012 Morris 00601986850124
TPCATV Legrand Pass & Seymour 00785007247503

* All prices subject to change.

Begin Live Chat