TP820R - Trademaster Wallplate 2G 2 Duplex or

Legrand-Pass & Seymour

  • $2.69 (Each)
  • $2.69 (Each)

  • $268.92 (Per 100)

  • $537.84 (Per 200)
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
TP820R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP82OR
Description
Trademaster Wallplate 2G 2 Duplex or
Wall Plate, 2 Gang, 5 In, 0.30 In Thickness, Thermoplastic, Orange, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007276268 / 0785007276268 / 00785007276268
Weight per unit
0.0846 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.69 (Each)
Carton
$2.69 (Each)
Standard Packaging
$537.84 (Per 200)
Resources
Images
 
 
TP820R - Small Image
 
TP820R - Large Image
Brochures
 
 
TP820R - Brochure
Other Links
 
 
TP820R - Other
 
TP820R - Other
 
TP820R - Other
 
TP820R - Other
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
Thermoplastic
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Color
Orange
Finish
Matte
Dimensions and Weight
Thickness
0.30 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 5 in, 0.30 in Thickness, ThermoPlastic, Orange, 0.0800 lb
Short Description
2 Gang, Wall Mount, Wall Plate, Orange
extra long description
P&S TP82OR TRADEMASTER WALL PLATE 2
Description
TRADEMASTER WALLPLATE 2G 2 DUPLEX OR
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
Mounting Type
Wall Mount
dimensions
5 in
package quantity
20 CT;200 PK
Standards Met
UL 514
Made in USA
yes
Wall Plate Type
Duplex Receptacle
cutout
Receptacle
orientation
Vertical
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP82OR
GTIN
00785007276268
UPC
785007276268
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0800 lb
Weight per each
0.0846
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP820R.
Jump To:

Cross Referenced

These items are similar to TP820R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP82OR Hubbell Wiring Device-Kellems 00883778111129
TP82OR Legrand Pass & Seymour 00785007276268

* All prices subject to change.

Begin Live Chat