TP2I - Trademaster Wallplate 2G 2 Toggle Iv

Legrand-Pass & Seymour

  • $1.51 (Each)
  • $1.51 (Each)

  • $150.83 (Per 100)

  • $301.66 (Per 200)

In-Stock: 97 available locally (Nacogdoches, TX) ( change location)
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
TP2I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP2-I
Description
Trademaster Wallplate 2G 2 Toggle Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274103 / 0785007274103 / 00785007274103
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.51 (Each)
Carton
$1.51 (Each)
Standard Packaging
$301.66 (Per 200)
Stock Availability
Nacogdoches
97 (Check another store)
All Stores
2,634
Resources
Attachments
 
 
TP2I - Specification Sheet
Other Links
 
 
TP2I - Other
 
TP2I - Other
 
TP2I - Other
 
TP2I - Other
 
TP2I - Other
Images
 
 
TP2I - Small Image
 
TP2I - Large Image
Brochures
 
 
TP2I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Plastic
Number Of Gangs
2
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Size
4.7 in
Thickness
0.070 in
Descriptions
Construction
Plastic
Description
TRADEMASTER WP 2G 2 TOGGLE IV
Extra Long Description
PAS TP2I TRADEMASTER WP 2G 2 TOGGLE
Features
Trademaster Wall Plate, double gang and toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications
Long Description
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, Ivory, 0.0800 lb
Product Type
Wall Plate
Short Description
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon
Additional Information
Cutout
Toggle
Dimensions
4.75 (W) x 4.6875 (H) in
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Orientation
Vertical
Package Quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified
Wall Plate Type
Toggle Switch
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP2I
GTIN
00785007274103
UPC
785007274103
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0800 lb
Weight per each
0.076
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,634

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
3 View Store
Nacogdoches
97 View Store
These alternate items can be purchased instead of TP2I.
Jump To:

Similar Items

Similar items are close alternatives to TP2I, though they may not be 100% alike.

Cross Referenced

These items are similar to TP2I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP2I Bryant Electric 00883778101687
NPJ2I Bryant Electric 00883778105982
N2172 Bryant Electric n/a
2139V-BOX Eaton Wiring Devices 00032664316005
5139V-BOX Eaton Wiring Devices 00032664342103
2039V Eaton Wiring Devices 00032664251658
5139V Eaton Wiring Devices 00032664421167
PJ2V Eaton Wiring Devices 00032664580215
8812-I Enerlites 00883951210229
8812M-I Enerlites 00883951211813
86009 Leviton 00078477151235
86109 Leviton 00078477440506
80509-I Leviton 00078477491645
80709-I Leviton 00078477493601
PJ2-I Leviton 00078477955772
81020 Morris 00601986810203
81750 Morris 00601986817509
92072 Mulberry 00095327920728
SP2-I Legrand Pass & Seymour 00785007681550
SPJ2I Legrand Pass & Seymour 00785007680614
TP2I Legrand Pass & Seymour 00785007274103

* All prices subject to change.

Begin Live Chat